Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting CD6042E 6-Inch Vertical Medium Beam Down Light Housing 120 - 277-Volt AC Portfolio

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting CD6042E 6-Inch Vertical Medium Beam Down Light Housing 120 - 277-Volt AC Portfolio

SKU: 328408
Cooper Lighting Portfolio Collection Vertical, medium beam downlight housing features 1-piece vented and finned die-cast aluminum cap for maximum thermal performance. It uses 26/32/42-Watt compact fluorescent lamp for energy efficiency, superior color rendering and long life. It operates at a voltage rating of 120 to 277-Volts AC. The downlight housing has electronic ballast that provides flicker-free and noise-free operation. Down light housing meets cULus, IECC, ASHRAE and Title 24 standards.
  • Optical reflector is made from 0.05-Inch thick aluminum, in a 1-piece spun parabolic contour
  • Available with white or black baffle
  • Positive reflector mounting, without tools, pulls trim tight to ceiling
  • Universal mounting bracket - accepts 1/2-Inch EMT, C-channel, T-bar fasteners and bar hangers
  • Die-cast screw tight connectors
  • Junction box is listed for eight 12-AWG (4 in/4 out) 90 deg C conductors feed-thru branch wiring
  • Socket - 4-pin GX24q3/4 fatigue-free stainless steel lamp spring ensures positive lamp retention
  • 1/2-Inch and two 3/4-Inch pry outs

Overview

Cooper Lighting Portfolio Collection Vertical, medium beam downlight housing features 1-piece vented and finned die-cast aluminum cap for maximum thermal performance. It uses 26/32/42-Watt compact fluorescent lamp for energy efficiency, superior color rendering and long life. It operates at a voltage rating of 120 to 277-Volts AC. The downlight housing has electronic ballast that provides flicker-free and noise-free operation. Down light housing meets cULus, IECC, ASHRAE and Title 24 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Reflector Type
1-Piece Spun Parabolic Contour
Shape
No
sku
328408
Socket Type
4-Pin GX24q-3/GX24q-4
Type
Vertical, Medium Beam
Voltage Rating
120 - 277 Volt AC
Ceiling Type
No
Collection
Portfolio
Energy Star Flag
No
Standards
cULus Certified, IECC Listed, ASHRAE and Title 24 Compliant
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
CFL
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00080083660919
Mounting
Recessed
UPC
08008366091
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
CD6042E
Feature8
1/2-Inch and two 3/4-Inch pry outs
Ballast Type
Electronic
Lamp Wattage
26/32/42 Watt
Item Name
Down Light Housing
Frequency Rating
50/60 Hz
Finish
No
Dimmable
No
Degree of Protection
No
Brand Name
Cooper Lighting
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.