Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting APX7R All Pro Series Self-Powered LED Exit Sign with Battery Backup White Housing Red Letter 120/277-Volt Sure-Lites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting APX7R All Pro Series Self-Powered LED Exit Sign with Battery Backup White Housing Red Letter 120/277-Volt Sure-Lites®

SKU: 103232
Cooper Lighting Sure-Lites® All Pro Series Self-powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 0.99-Watt at 120-Volts and 1.14-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed nickel-cadmium battery. Exit sign has injection molded high-impact thermoplastic construction and supports universal mounting. It measures 11-5/8-Inch x 1-5/8-Inch x 7-3/16-Inch. Explicitly it is suitable for general-purpose applications. Snap-fit construction of this sign ensures easy installation. Molded-in wireways assist internal wire routing and connections. It has temperature rating of 10 to 40 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.
  • Reinforcing ribs throughout provides maximum strength
  • All components including battery and electronics are located inside the exit housing
  • Snap-out or snap-in chevron directional indicators have full 3/4-Inch stroke
  • Universal exits can be field configured as single-face or double face
  • Snap-fit canopy comes with mounting screws
  • Long life LED lamps provide uniform diffused illumination
  • Brownout circuit

Overview

Cooper Lighting Sure-Lites® All Pro Series Self-powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 0.99-Watt at 120-Volts and 1.14-Watts at 277-Volts. It comes with red colored EXIT legend. It runs on sealed nickel-cadmium battery. Exit sign has injection molded high-impact thermoplastic construction and supports universal mounting. It measures 11-5/8-Inch x 1-5/8-Inch x 7-3/16-Inch. Explicitly it is suitable for general-purpose applications. Snap-fit construction of this sign ensures easy installation. Molded-in wireways assist internal wire routing and connections. It has temperature rating of 10 to 40 deg C. Exit sign is UL listed and meets NFPA/NEC/OSHA standards.

Specifications

Power Rating
0.99 Watt at 120 Volt, 1.14 Watt at 277 Volt
Voltage Rating
120/277 Volt
Type
All Pro Series, Self-Powered
Temperature Rating
10 to 40 deg C
Sub Brand
Sure-Lites®
Mounting
Universal
Background Color
No
Material
Injection Molded High Impact Thermoplastic
Length
7.1875
Lamp Type
LED
Width
11.625
Face Type
Single/Double
GTIN
00080083566532
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL 924 Listed, Damp Location Rated, NFPA 101 (Life Safety Code), NEC, OSHA Compliant, Most State and Local Codes
Battery Type
Sealed Nickel Cadmium
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Lamp Included
Yes
Height
1.625
Item Name
LED Exit Sign
Legend
EXIT
Frequency Rating
60 Hz
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
APX7R
UPC
08008356653
Degree of Protection
No
Color Temperature
No
Brand Name
Cooper Lighting
Amperage Rating
0.07 Amp at 120/277 Volt
Category Level Three Search
Exit Signs
Category Level Two Search
Exit & Emergency Lighting
Category Level One Search
Lighting
Leaf Node Search
Exit Signs
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.