Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 8TSNLED-LD4-74SL-LW-UNV-L840-CD1-U LED Lensed Strip Light 73.28-Watt 120 - 277-Volt Baked White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 8TSNLED-LD4-74SL-LW-UNV-L840-CD1-U LED Lensed Strip Light 73.28-Watt 120 - 277-Volt Baked White Enamel Metalux™

SKU: 395358
Cooper Lighting Metalux™ Collection LED Lensed striplight in baked white enamel finish, features die formed cold-rolled steel construction. Striplight employs 73.28-Watt LED lamp with average life of 60000 hours to deliver light of brightness 7400 Lumens. LED Lamp has color rendering index of 85, efficacy of 131 LPW and color temperature of 4000K. It has voltage rating of 120 - 277 Volt. Striplight measures 96-Inch x 3-Inch x 3-7/8-Inch. It uses 0 - 10-Volt dimming driver for reliable operation. It withstands ambient temperature rating of 25 deg C. Striplight is UL/cULus listed and RoHS compliant.
  • Standard (SL) and High lumen (HL) packages
  • Three different types of lens
  • High efficiencies to 131 LPW

Overview

Cooper Lighting Metalux™ Collection LED Lensed striplight in baked white enamel finish, features die formed cold-rolled steel construction. Striplight employs 73.28-Watt LED lamp with average life of 60000 hours to deliver light of brightness 7400 Lumens. LED Lamp has color rendering index of 85, efficacy of 131 LPW and color temperature of 4000K. It has voltage rating of 120 - 277 Volt. Striplight measures 96-Inch x 3-Inch x 3-7/8-Inch. It uses 0 - 10-Volt dimming driver for reliable operation. It withstands ambient temperature rating of 25 deg C. Striplight is UL/cULus listed and RoHS compliant.

Specifications

Voltage Rating
120 - 277 Volt
Temperature Rating
25 deg C
Socket Type
No
Shape
No
Collection
Metalux™
Standards
UL/cULus Listed, RoHS Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
7400 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
73.28 Watt
Item Name
LED Lensed Strip Light
Manufacturer Part Number
8TSNLED-LD4-74SL-LW-UNV-L840-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Baked White Enamel
Average Life
60000 Hour
Dimmable
Yes
Dimensions
96 Inch Length x 3 Inch Width x 3-7/8 Inch Depth
Degree of Protection
No
CRI
85.0000
Construction
Die Formed Cold Rolled Steel
Color Temperature
4000K
Brand Name
Cooper Lighting

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.