Tour  

Cooper Lighting 8ILED-LD4-22-N-UNV-L840-CD2-MS-MP-U Industrial Narrow Distribution LED Linear Bay Fixture 201-Watt 120 - 277-Volt 80 CRI 2200-Lumens 4000K LED Baked White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 8ILED-LD4-22-N-UNV-L840-CD2-MS-MP-U Industrial Narrow Distribution LED Linear Bay Fixture 201-Watt 120 - 277-Volt 80 CRI 2200-Lumens 4000K LED Baked White Enamel Metalux™

SKU: 623934
Cooper Lighting Metalux™ Collection Narrow distribution 201-Watt LED linear bay lighting in baked white enamel finish, features die formed cold rolled steel housing and frost acrylic lens construction. The housing of this lighting features an integral driver channel for added strength. This lighting has 80 CRI 2200-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 8-ft x 11-Inch x 4-15/16-Inch. It undergoes five-stage iron phosphate pre-treatment that ensures superior paint adhesion and rust resistance. This lighting has average life span of 60000 hours. It is suitable for shopping malls, school gymnasiums, warehouse and manufacturing industries. Lighting is cULus listed, IESNA LM79/LM80/RoHS/NOM compliant and DesignLights Consortium® qualified.
  • Electrostatically applied baked white enamel finish
  • Housing secures optical module from damages
  • Suitable for surface, suspension mounting with optional wire hook and chain set, stem or cable mounting
  • Two 10 - 100%, 0 - 10-Volt dimming

Overview

Cooper Lighting Metalux™ Collection Narrow distribution 201-Watt LED linear bay lighting in baked white enamel finish, features die formed cold rolled steel housing and frost acrylic lens construction. The housing of this lighting features an integral driver channel for added strength. This lighting has 80 CRI 2200-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 8-ft x 11-Inch x 4-15/16-Inch. It undergoes five-stage iron phosphate pre-treatment that ensures superior paint adhesion and rust resistance. This lighting has average life span of 60000 hours. It is suitable for shopping malls, school gymnasiums, warehouse and manufacturing industries. Lighting is cULus listed, IESNA LM79/LM80/RoHS/NOM compliant and DesignLights Consortium® qualified.

Specifications

Country Of Origin
France
Shape
No
Socket Type
No
Type
Industrial, Narrow Distribution
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Collection
Metalux™
Fixture Wattage
201 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Standards
cULus Certified, Damp Location Rated, RoHS Compliant, IESNA LM-79, LM-80, DLC and Reg Listed
Mounting
Stand Alone
Lumens
2200 Lumens
Manufacturer Part Number
8ILED-LD4-22-N-UNV-L840-CD2-MS-MP-U
Manufacturer Name
Cooper Lighting
Average Life
60000 Hour
Item Name
LED Linear Bay Fixture
Includes
120 - 347 or 480 Volt 360 or 180 deg Motion Sensor, Modular Power Receptacle (Used for All Cord or Cord and Plug Options)
Finish
Baked White Enamel
Dimmable
Yes
Dimensions
8 ft Length x 11 Inch Width x 4-15/16 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Die Formed Cold Rolled Steel Housing, Frost Acrylic Lens
Color Temperature
4000K
Brand Name
Cooper Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.