Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 4WNLED-LD4-32SL-F-UNV-L835-CD1-U Utility LED Wraparound Fixture 28-Watt 120 - 277-Volt 85 CRI 3200-Lumens 3500K LED Baked White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 4WNLED-LD4-32SL-F-UNV-L835-CD1-U Utility LED Wraparound Fixture 28-Watt 120 - 277-Volt 85 CRI 3200-Lumens 3500K LED Baked White Enamel Metalux™

SKU: 495376
Cooper Lighting Metalux™ Collection 28-Watt Utility LED wrap-around in baked white enamel finish, features die formed cold rolled steel housing. This wrap-around has 85 CRI 3200-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 7-5/8-Inch x 2-1/2-Inch. End plate of this wrap-around converts to snap-in channel connector for continuous row alignment. This striplight combine with occupancy sensors, day lighting controls and lighting relay panels to maximize energy savings.

Striplight has LED system coupled with electronic driver to deliver optimal lighting performance. It undergoes multistage iron phosphate pretreatment to ensure maximum bonding and rust inhibitor. This surface/pendant/stem mounted wrap-around has average life span of 60000 hours. It is suitable for commercial, schools, institutional, retail and residential applications. Wrap-around is UL/cULus/DesignLights Consortium™ listed, RoHS compliant and meets IESNA LM-79 and LM-80 standards.
  • Multistage iron phosphate pretreatment ensures maximum bonding and rust inhibitor
  • Voltage rating of 120 - 277 Volt
  • Features 85 CRI 3200-Lumen 3500K LED lamp
  • 10 - 100%, 0 - 10-Volt dimming

Overview

Cooper Lighting Metalux™ Collection 28-Watt Utility LED wrap-around in baked white enamel finish, features die formed cold rolled steel housing. This wrap-around has 85 CRI 3200-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 7-5/8-Inch x 2-1/2-Inch. End plate of this wrap-around converts to snap-in channel connector for continuous row alignment. This striplight combine with occupancy sensors, day lighting controls and lighting relay panels to maximize energy savings.

Striplight has LED system coupled with electronic driver to deliver optimal lighting performance. It undergoes multistage iron phosphate pretreatment to ensure maximum bonding and rust inhibitor. This surface/pendant/stem mounted wrap-around has average life span of 60000 hours. It is suitable for commercial, schools, institutional, retail and residential applications. Wrap-around is UL/cULus/DesignLights Consortium™ listed, RoHS compliant and meets IESNA LM-79 and LM-80 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Utility
Socket Type
No
Shape
No
Collection
Metalux™
Standards
UL/cULus Listed, Damp Location Rated, RoHS Compliant, IESNA LM-79, LM-80, DLC and Reg Listed
UNSPSC
39111503
sku
495376
Energy Star Flag
No
Fixture Wattage
28 Watt
Lumens
3200 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Item Name
LED Wraparound Fixture
Manufacturer Part Number
4WNLED-LD4-32SL-F-UNV-L835-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Baked White Enamel
Average Life
60000 Hour
Dimmable
Yes
Dimensions
4 ft Length x 7-5/8 Inch Width x 2-1/2 Inch Height
Degree of Protection
No
CRI
85.0000
Construction
Die Formed Cold Rolled Steel Housing
Color Temperature
3500K
Brand Name
Cooper Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.