Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 4VT2-LD4-4-DR-UNV-L840-CD1-WL-U LED Vaportight Fixture 38-Watt 4-ft 120 - 277-Volt Pear Gray Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 4VT2-LD4-4-DR-UNV-L840-CD1-WL-U LED Vaportight Fixture 38-Watt 4-ft 120 - 277-Volt Pear Gray Metalux™

SKU: 427347
Cooper Lighting Metalux™ Collection Vapor-tight fixture in pear gray color, employs 38-Watt long life LED 4 lamp with average life of 60000 hours to deliver a light of brightness 4000 Lumens. LED lamp has color rendering index of 85 and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Dimmable fixture features polyester and self-extinguishing plastic reinforced fiberglass housing for longer endurance and internal prismatic lens with 15% high-impact additive for superior lighting performance.

Fixture uses dimming electrical driver to deliver optimal performance. It measures 48-Inch x 7-Inch x 5-7/8-Inch. Fixture supports surface mounting for making installation easy. It has IP65-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. It withstands temperature rating of -20 to 25 deg F. Fixture is UL/cUL/DLC listed and NSF certified.
  • Polyurethane gasketing is formed in the housing while providing a continuous seamless seal for the diffuser
  • Uses 38-Watt long life LED 4 lamp
  • Has voltage rating of 120 - 277 Volt

Overview

Cooper Lighting Metalux™ Collection Vapor-tight fixture in pear gray color, employs 38-Watt long life LED 4 lamp with average life of 60000 hours to deliver a light of brightness 4000 Lumens. LED lamp has color rendering index of 85 and color temperature of 4000K. It has voltage rating of 120 - 277-Volts. Dimmable fixture features polyester and self-extinguishing plastic reinforced fiberglass housing for longer endurance and internal prismatic lens with 15% high-impact additive for superior lighting performance.

Fixture uses dimming electrical driver to deliver optimal performance. It measures 48-Inch x 7-Inch x 5-7/8-Inch. Fixture supports surface mounting for making installation easy. It has IP65-degree of protection for ensuring superior protection against the intrusion of solid objects and liquids. It withstands temperature rating of -20 to 25 deg F. Fixture is UL/cUL/DLC listed and NSF certified.

Specifications

Shape
No
Reflector Type
Prismatic Lens
Nominal Length
4
Mounting
Surface
Lumens
4000 Lumens
Socket Type
No
Item Name
LED Vaportight Fixture
Finish
No
Lamp Wattage
38 Watt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39111907
Standards
UL/cUL Listed, DLC Listed, NSF Certified
Dimensions
7 Inch Width x 5-7/8 Inch Height
Lamp Type/Designation
LED 4.0
Lamp Included
Yes
Collection
Metalux™
Voltage Rating
120 - 277 Volt
Dimmable
Yes
Temperature Rating
-20 to 25 deg F
Degree of Protection
IP65
Color
Pear Gray
Manufacturer Part Number
4VT2-LD4-4-DR-UNV-L840-CD1-WL-U
CRI
85.0000
Manufacturer Name
Cooper Lighting
Construction
Polyester and Self-Extinguishing Plastic Reinforced Fiberglass Housing, Internal Prismatic Lens/15% DR High Impact Additive
Color Temperature
4000K
Brand Name
Cooper Lighting
Average Life
60000 Hour

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.