Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 4SNLED-LD4-48SL-UNV-L840-CD1-U LED Lensed Strip Light 41-Watt 120 - 277-Volt 85 CRI 4800-Lumens 4000K LED Baked White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 4SNLED-LD4-48SL-UNV-L840-CD1-U LED Lensed Strip Light 41-Watt 120 - 277-Volt 85 CRI 4800-Lumens 4000K LED Baked White Enamel Metalux™

SKU: 580302
Cooper Lighting Metalux™ Collection 41-Watt Lensed LED striplight in baked white enamel finish, features die formed cold rolled steel housing. This striplight has 85 CRI 4800-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 2-7/8-Inch. End plate of this striplight converts to snap-in channel connector for continuous row alignment. It comes equipped standard with a 0 - 10-Volt continuous dimming driver that works with any standard 0 - 10-Volt control/dimmer. This striplight combine with occupancy sensors, day lighting controls and lighting relay panels to maximize energy savings.

Striplight has LED system coupled with electronic driver to deliver optimal lighting performance. It comes with emergency battery pack to ensure uninterrupted service during power cut. It undergoes multistage iron phosphate pretreatment to ensure maximum bonding and rust inhibitor. This surface/pendant/stem mounted striplight has average life span of more than 60000 hours. It is suitable for commercial, industrial, retail and residential applications. Striplight is UL/cULus/DesignLights Consortium™ listed, RoHS compliant and meets IESNA LM-79 and LM-80 standards.
  • Offers three different lensed optical distributions
  • Voltage rating of 120 - 277 Volt
  • Features 85 CRI 4800-Lumen 4000K LED lamp
  • 10 - 100%, 0 - 10-Volt dimming

Overview

Cooper Lighting Metalux™ Collection 41-Watt Lensed LED striplight in baked white enamel finish, features die formed cold rolled steel housing. This striplight has 85 CRI 4800-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 2-7/8-Inch. End plate of this striplight converts to snap-in channel connector for continuous row alignment. It comes equipped standard with a 0 - 10-Volt continuous dimming driver that works with any standard 0 - 10-Volt control/dimmer. This striplight combine with occupancy sensors, day lighting controls and lighting relay panels to maximize energy savings.

Striplight has LED system coupled with electronic driver to deliver optimal lighting performance. It comes with emergency battery pack to ensure uninterrupted service during power cut. It undergoes multistage iron phosphate pretreatment to ensure maximum bonding and rust inhibitor. This surface/pendant/stem mounted striplight has average life span of more than 60000 hours. It is suitable for commercial, industrial, retail and residential applications. Striplight is UL/cULus/DesignLights Consortium™ listed, RoHS compliant and meets IESNA LM-79 and LM-80 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Collection
Metalux™
Standards
UL/cULus Listed, Damp Location Rated, RoHS Compliant, IESNA LM-79, LM-80, DLC and Reg Listed
UNSPSC
39111503
sku
580302
Energy Star Flag
No
Fixture Wattage
41 Watt
Lumens
4800 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Item Name
LED Lensed Strip Light
Manufacturer Part Number
4SNLED-LD4-48SL-UNV-L840-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Baked White Enamel
Average Life
60000+ Hour
Dimmable
Yes
Dimensions
4 ft Length x 2-7/8 Inch Width
Degree of Protection
No
CRI
85.0000
Construction
Die Formed Cold Rolled Steel Housing
Color Temperature
4000K
Brand Name
Cooper Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.