Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 4SLSTP2040DD-120V Linear Lensed LED Strip Light 23-Watt 120-Volt 4-ft 2000-Lumens 83 CRI 4000K Metalux™ SLSTP

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 4SLSTP2040DD-120V Linear Lensed LED Strip Light 23-Watt 120-Volt 4-ft 2000-Lumens 83 CRI 4000K Metalux™ SLSTP

SKU: 418395
Cooper Lighting Metalux™ SLSTP Linear lensed LED strip light offers 2000-Lumens of light output. It has color rendering index of 83 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This 48-ft strip light has power rating of 23-Watts and offers average life of 50000 hours. Bulb has post with high reflective painted finish. This dimmable strip light features cold-rolled steel housing. It has voltage rating of 120-Volts.

The strip light comes with electronic triac driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 2-7/16-Inch x 2-7/16-Inch. It is suitable for commercial, industrial, retail and residential applications. Strip light has efficacy of 87 LPW. It is surface/wall/suspended mountable. Strip light is UL listed, CSA/Energy Star certified, RoHS compliant and DLC rated.
  • Efficacy of 87 LPW
  • Frost Lens
  • Measures 2-7/16-Inch x 2-7/16-Inch

Overview

Cooper Lighting Metalux™ SLSTP Linear lensed LED strip light offers 2000-Lumens of light output. It has color rendering index of 83 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This 48-ft strip light has power rating of 23-Watts and offers average life of 50000 hours. Bulb has post with high reflective painted finish. This dimmable strip light features cold-rolled steel housing. It has voltage rating of 120-Volts.

The strip light comes with electronic triac driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 2-7/16-Inch x 2-7/16-Inch. It is suitable for commercial, industrial, retail and residential applications. Strip light has efficacy of 87 LPW. It is surface/wall/suspended mountable. Strip light is UL listed, CSA/Energy Star certified, RoHS compliant and DLC rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Average Life
50000 Hour
RoHS Flag
Contact manufacturer
Temperature Rating
-20 to 45 deg C
Voltage Rating
120 Volt
Driver Type
Electronic Triac Dimming to 10%
Power (Wattage)
23 Watt
Standards
UL/cUL Listed, CSA Certified, DLC Listed, Energy Star and Reg Qualified, RoHS Compliant
GTIN
00080083705795
UNSPSC
39112010
Strip Length
4 ft
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
4SLSTP2040DD-120V
Manufacturer Name
Cooper Lighting
UPC
08008370579
Sub Brand
Metalux™ SLSTP
Start Type
No
CRI
83.0000
Lumens
2000 Lumens
Dimmable
Yes
Dimensions
2-7/16 Inch Width x 2-7/16 Inch Depth
Material
Cold Rolled Steel
Light Color
No
Mounting
Surface/Suspended/Wall
Color Temperature
4000K
Brand Name
Cooper Lighting
Item Name
Linear Lensed LED Strip Light

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.