Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 2SLSTP1040DD-120V Linear Lensed LED Strip Light 11-Watt 120-Volt 2-ft 1000-Lumens 83 CRI 4000K Metalux™ SLSTP

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 2SLSTP1040DD-120V Linear Lensed LED Strip Light 11-Watt 120-Volt 2-ft 1000-Lumens 83 CRI 4000K Metalux™ SLSTP

SKU: 418208
Cooper Lighting Metalux™ SLSTP Linear lensed LED strip light offers 1000-Lumens of light output. It has color rendering index of 83 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This 24-ft strip light has power rating of 11-Watts and offers average life of 50000 hours. Bulb has post with high reflective painted finish. This dimmable strip light features cold-rolled steel housing. It has voltage rating of 120-Volts.

The strip light comes with electronic triac driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 2-7/16-Inch x 2-7/16-Inch. It is suitable for commercial, industrial, retail and residential applications. Strip light has efficacy of 91 LPW. It is surface/wall/suspended mountable. Strip light is UL listed, CSA/Energy Star certified, RoHS compliant and DLC rated.
  • Efficacy of 91 LPW
  • Frost Lens
  • Measures 2-7/16-Inch x 2-7/16-Inch

Overview

Cooper Lighting Metalux™ SLSTP Linear lensed LED strip light offers 1000-Lumens of light output. It has color rendering index of 83 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This 24-ft strip light has power rating of 11-Watts and offers average life of 50000 hours. Bulb has post with high reflective painted finish. This dimmable strip light features cold-rolled steel housing. It has voltage rating of 120-Volts.

The strip light comes with electronic triac driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 2-7/16-Inch x 2-7/16-Inch. It is suitable for commercial, industrial, retail and residential applications. Strip light has efficacy of 91 LPW. It is surface/wall/suspended mountable. Strip light is UL listed, CSA/Energy Star certified, RoHS compliant and DLC rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Dimmable
Yes
Driver Type
Electronic Triac Dimming to 10%
Light Color
No
Item Name
Linear Lensed LED Strip Light
Average Life
50000 Hour
UNSPSC
39112010
Energy Star Flag
No
Country Of Origin
China
Dimensions
2-7/16 Inch Width x 2-7/16 Inch Depth
CRI
83.0000
RoHS Flag
Contact manufacturer
Color Temperature
4000K
Standards
UL/cUL Listed, CSA Certified, DLC Listed, Energy Star and Reg Qualified, RoHS Compliant
Start Type
No
Strip Length
2 ft
Sub Brand
Metalux™ SLSTP
Temperature Rating
-20 to 45 deg C
UPC
08008370577
Power (Wattage)
11 Watt
sku
418208
Lumens
1000 Lumens
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
2SLSTP1040DD-120V
Voltage Rating
120 Volt
Material
Cold Rolled Steel
Mounting
Surface/Suspended/Wall
GTIN
00080083705771
Brand Name
Cooper Lighting
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.