Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 2RDI-332RP-UNV-EB81U 3-Light Ovation Series Direct/Indirect Luminaire 32-Watt 120 - 277-Volt White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 2RDI-332RP-UNV-EB81U 3-Light Ovation Series Direct/Indirect Luminaire 32-Watt 120 - 277-Volt White Enamel Metalux™

SKU: 104684
Cooper Lighting Metalux™ Collection Ovation Series Recessed direct/indirect luminaire in white enamel finish, features prime cold-rolled steel housing. It features heavy gauge end plates. It accommodates three 32-Watt T8 lamps. Lamp with electronic instant start ballast, has voltage rating of 120 - 277 Volt. Ceiling mountable luminaire measures 48-Inch x 23-3/4-Inch x 6-Inch. It is suitable for drywall applications. Luminaire is UL/cUL listed.
  • Center mount and side-mount lamp shield configurations
  • Lamps and all hardware are completely shielded from view
  • Direct-indirect design offers ideal brightness and glare control
  • Fifth Light ballast options are offered for both 0 - 10-Volt continuous dimming and DALI applications
  • Indirect reflector has high reflectance baked matte white enamel finish for luminous uniformity
  • Ballast can be removed from below without tools or from above using the unique ballast mounting/access plate
  • Grid/Lay-in trim

Overview

Cooper Lighting Metalux™ Collection Ovation Series Recessed direct/indirect luminaire in white enamel finish, features prime cold-rolled steel housing. It features heavy gauge end plates. It accommodates three 32-Watt T8 lamps. Lamp with electronic instant start ballast, has voltage rating of 120 - 277 Volt. Ceiling mountable luminaire measures 48-Inch x 23-3/4-Inch x 6-Inch. It is suitable for drywall applications. Luminaire is UL/cUL listed.

Specifications

Collection
Metalux™
Voltage Rating
120 - 277 Volt
Type
Ovation Series
Socket Type
No
Shape
No
Number of Lamps
3.0000
Mounting
Recessed
Fixture Wattage
96 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Standards
UL/cUL Listed
GTIN
00662401732708
UNSPSC
39111505
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
2RDI-332RP-UNV-EB81U
Manufacturer Name
Cooper Lighting
UPC
66240173270
Lamp Wattage
32 Watt
Dimmable
No
Ballast Type
<0% THD T8 Electronic Start
Brand Name
Cooper Lighting
Construction
Die Formed Code Gauge Nominal 6 Inch Deep Housing, Prime Cold Rolled Steel
Degree of Protection
No
Dimensions
48 Inch Length x 23-3/4 Inch Width x 6 Inch Depth
Item Name
Direct/Indirect Luminaire
Finish
White Enamel Painted

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.