Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 2FR-LD4-32-UNV-L835-CD1-U Recessed Commercial Standard Performance Premium Recessed LED Luminaire 34.6-Watt 120 - 277-Volt 85 CRI 3500-Lumens 3500K LED Baked Matte White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 2FR-LD4-32-UNV-L835-CD1-U Recessed Commercial Standard Performance Premium Recessed LED Luminaire 34.6-Watt 120 - 277-Volt 85 CRI 3500-Lumens 3500K LED Baked Matte White Enamel Metalux™

SKU: 530131
Cooper Lighting Metalux™ Collection Premium recessed 34.6-Watt LED luminaire in baked matte white enamel finish, features die formed of code gauge prime cold rolled steel housing with flat white steel door. The curved frosted acrylic lens shielding ensures uniform light distribution. This luminaire has 85 CRI 3500-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. It measures 2-ft x 2-ft x 3-1/4-Inch. This luminaire with hemmed side flanges, features full length die-formed stiffeners and unibody endplate for added strength. It features a standard 0 - 10-Volt continuous dimming driver that works with any 0 - 10-Volt control/dimmer. This luminaire combine with occupancy sensors, daylighting controls and lighting relay panels to maximize energy savings.

Luminaire has LED system coupled with electrical driver to deliver optimal performance. It features emergency battery pack to offer uninterrupted performance during power cut. It undergoes multistage, iron phosphate pretreatment ensures maximum bonding and rust inhibition. This luminaire has average life span of 60000 hours. It is suitable for commercial office spaces, schools, hospitals or retail merchandising areas. Luminaire is UL/cULus/DesignLights Consortium™ listed, RoHS compliant and meets IESNA LM-79 and LM-80 standards.
  • Cam steel latches with baked white enamel finish
  • Voltage rating of 120 - 277 Volt
  • Features 85 CRI, 3500 Lumen, 3500K, LED lamp
  • 10 - 100%, 0 - 10-Volt dimming

Overview

Cooper Lighting Metalux™ Collection Premium recessed 34.6-Watt LED luminaire in baked matte white enamel finish, features die formed of code gauge prime cold rolled steel housing with flat white steel door. The curved frosted acrylic lens shielding ensures uniform light distribution. This luminaire has 85 CRI 3500-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. It measures 2-ft x 2-ft x 3-1/4-Inch. This luminaire with hemmed side flanges, features full length die-formed stiffeners and unibody endplate for added strength. It features a standard 0 - 10-Volt continuous dimming driver that works with any 0 - 10-Volt control/dimmer. This luminaire combine with occupancy sensors, daylighting controls and lighting relay panels to maximize energy savings.

Luminaire has LED system coupled with electrical driver to deliver optimal performance. It features emergency battery pack to offer uninterrupted performance during power cut. It undergoes multistage, iron phosphate pretreatment ensures maximum bonding and rust inhibition. This luminaire has average life span of 60000 hours. It is suitable for commercial office spaces, schools, hospitals or retail merchandising areas. Luminaire is UL/cULus/DesignLights Consortium™ listed, RoHS compliant and meets IESNA LM-79 and LM-80 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Commercial, Standard Performance
Socket Type
No
Shape
No
Collection
Metalux™
Standards
UL Recognized, cULus Certified, RoHS Compliant, IESNA LM-79 and LM-80 Standard, DLC and Trade Listed
UNSPSC
39111505
sku
530131
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00080083751747
Fixture Wattage
34.6 Watt
Lumens
3500 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
UPC
08008375174
Item Name
Premium Recessed LED Luminaire
Manufacturer Part Number
2FR-LD4-32-UNV-L835-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Baked Enamel Matte White
Average Life
60000 Hour
Dimmable
Yes
Dimensions
2 ft Length x 2 ft Width x 3-1/4 Inch Height
Degree of Protection
No
CRI
85.0000
Construction
Die Formed Code Gauge Prime Cold Rolled Steel Housing, Flat White Steel Door, Curved Frosted Acrylic Lens Shielding
Color Temperature
3500K
Brand Name
Cooper Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.