Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 24GR4235D General Purpose LED Recessed Lensed Troffer 30-Watt 80 CRI 3500K 4200-Lumens White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 24GR4235D General Purpose LED Recessed Lensed Troffer 30-Watt 80 CRI 3500K 4200-Lumens White Enamel Metalux™

SKU: 473753
Standard Pack/Case Quantity: 20/Pallet
Cooper Lighting Metalux™ Collection General purpose recessed lensed LED troffer in white enamel finish, has cold rolled steel construction for enhanced durability. It offers a high quality luminaire design with solid state lighting and electronic driver technology for optimal performance and energy efficiency. It is equipped with standard 0 to 10-Volt continuous dimming driver that works with any standard 0 to 10-Volt control/dimmer. It uses 30-Watt LED lamp that gives off 4200-Lumens and has a CRI of 80 to ensure colors are viewed at their best. It is a perfect choice for commercial office spaces, schools, hospitals or retail merchandising areas. It measures 2-ft x 4 ft.
  • Iron phosphate pretreatment ensures maximum bonding and rust inhibition
  • Positive spring loaded steel latches with baked white enamel finish and safety lock T-hinges allow hinging and latching either side
  • Frame/optical shielding die-formed, flat steel door with 0.095 #12 pattern acrylic prismatic lens offering the balance of rigidity and light stability
  • Housing and driver cover finished with new 90% reflective white enamel for superior performance
  • PAF painted after fabrication option also available
  • For commercial office spaces, schools, hospitals or retail merchandising areas, insulated ceiling

Overview

Cooper Lighting Metalux™ Collection General purpose recessed lensed LED troffer in white enamel finish, has cold rolled steel construction for enhanced durability. It offers a high quality luminaire design with solid state lighting and electronic driver technology for optimal performance and energy efficiency. It is equipped with standard 0 to 10-Volt continuous dimming driver that works with any standard 0 to 10-Volt control/dimmer. It uses 30-Watt LED lamp that gives off 4200-Lumens and has a CRI of 80 to ensure colors are viewed at their best. It is a perfect choice for commercial office spaces, schools, hospitals or retail merchandising areas. It measures 2-ft x 4 ft.

Specifications

Mounting
Recessed
Shape
No
Socket Type
No
Type
General Purpose
Standard Pack/Case Quantity
20/Pallet
Energy Star Flag
No
Country Of Origin
France
Collection
Metalux™
Driver Type
0 - 10 Volt Dimming to 10%
Lamp Included
No
Lamp Type/Designation
LED
Lumens
4200 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Cooper Lighting
Lamp Wattage
30 Watt
Item Name
LED Recessed Lensed Troffer
Manufacturer Part Number
24GR4235D
Manufacturer Name
Cooper Lighting
Dimensions
2 ft x 4 ft
Color Temperature
3500K
Construction
Cold Rolled Steel
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
White Enamel Painted

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.