Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 24EN-LD2-54-UNV-L840-CD1-U Specification Grade LED Troffer 43-Watt 120 - 277-Volt 85 CRI 5400-Lumens 4000K LED Baked Matte White Enamel Metalux™ Encounter™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 24EN-LD2-54-UNV-L840-CD1-U Specification Grade LED Troffer 43-Watt 120 - 277-Volt 85 CRI 5400-Lumens 4000K LED Baked Matte White Enamel Metalux™ Encounter™

SKU: 497611
Cooper Lighting Metalux™ Encounter™ Collection Specification-grade 43-Watt LED troffer in baked matte white enamel finish, features extruded aluminum frame construction. This troffer has 85 CRI 5400-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 2-ft x 3-1/4-Inch. It comes equipped with a 0 - 10-Volt continuous dimming driver that works with any standard 0 - 10-Volt control/dimmer. This troffer combines with occupancy sensors, daylighting controls, and lighting relay panels for maximum energy savings.

Troffer features emergency battery pack for uninterrupted performance during power cut. It has average life span of 100000 hours. Secure the end plates of the troffer using screws. It is suitable for commercial office spaces, schools, hospitals, retail and other indoor ambient applications. Troffer is cULus listed, CSA citified, LM79/LM80/RoHS/NOM compliant and DesignLights Consortium® qualified.
  • Encounter LED powered by fifth light, with a standard 0 - 10-Volt continuous dimming driver that works with any 0 - 10-Volt control/dimmer
  • Optional 120 - 277-Volt integral emergency battery pack is available in 7- or 14-Watt to meet critical life-safety lighting requirements
  • Drivers are also accessed via plenum
  • Durable frame has high reflectance baked matte white enamel finish for luminous uniformity
  • 10 - 100%, 0 - 10-Volt dimming

Overview

Cooper Lighting Metalux™ Encounter™ Collection Specification-grade 43-Watt LED troffer in baked matte white enamel finish, features extruded aluminum frame construction. This troffer has 85 CRI 5400-Lumen 4000K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 2-ft x 3-1/4-Inch. It comes equipped with a 0 - 10-Volt continuous dimming driver that works with any standard 0 - 10-Volt control/dimmer. This troffer combines with occupancy sensors, daylighting controls, and lighting relay panels for maximum energy savings.

Troffer features emergency battery pack for uninterrupted performance during power cut. It has average life span of 100000 hours. Secure the end plates of the troffer using screws. It is suitable for commercial office spaces, schools, hospitals, retail and other indoor ambient applications. Troffer is cULus listed, CSA citified, LM79/LM80/RoHS/NOM compliant and DesignLights Consortium® qualified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Specification Grade
Socket Type
No
Shape
No
Collection
Metalux™ Encounter™
Standards
cULus 1598 and 2043, Damp Location Rated, CSA, IC Rated, LM79/LM80 Compliant, RoHS Compliant, DLC and Trade Listed, NOM Compliant
UNSPSC
39111505
sku
497611
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00080083753437
Fixture Wattage
43 Watt
Lumens
5400 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
UPC
08008375343
Item Name
LED Troffer
Manufacturer Part Number
24EN-LD2-54-UNV-L840-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Baked Enamel Matte White
Average Life
100000 Hour
Dimmable
Yes
Dimensions
4 ft Length x 2 ft Width x 3-1/4 Inch Height
Degree of Protection
No
CRI
85.0000
Construction
Extruded Aluminum Frame
Color Temperature
4000K
Brand Name
Cooper Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.