Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 24CZ-LD4-50-UNV-L840-CD1-U Standard LED Luminaire 44.5-Watt 120 - 277-Volt Reflective White Enamel Cruze™ Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 24CZ-LD4-50-UNV-L840-CD1-U Standard LED Luminaire 44.5-Watt 120 - 277-Volt Reflective White Enamel Cruze™ Metalux™

SKU: 394631
Cooper Lighting Cruze™ Metalux™ Collection Standard LED luminaire features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable luminaire in rectangular shape, uses 44.5-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the luminaire has color rendering index of 85 CRI and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 5000-Lumens of bright light output.

Luminaire comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 24-Inch x 3-1/4-Inch. Ribbed frosted acrylic lens shade creates soft light to the surrounding. Ceiling mountable luminaire is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Luminaire is UL/cULus listed, RoHS compliant and IC/NOM certified.
  • Multistage, iron phosphate pre-treatment ensures maximum bonding and rust inhibition
  • Efficacy of 117 LPW
  • Features reflective white enamel finish

Overview

Cooper Lighting Cruze™ Metalux™ Collection Standard LED luminaire features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable luminaire in rectangular shape, uses 44.5-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the luminaire has color rendering index of 85 CRI and color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 5000-Lumens of bright light output.

Luminaire comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 24-Inch x 3-1/4-Inch. Ribbed frosted acrylic lens shade creates soft light to the surrounding. Ceiling mountable luminaire is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Luminaire is UL/cULus listed, RoHS compliant and IC/NOM certified.

Specifications

Voltage Rating
120 - 277 Volt
Type
Standard
Temperature Rating
25 deg C Ambient
Socket Type
No
Shape
Rectangular
Mounting
Ceiling
Collection
Cruze™ Metalux™
Standards
UL/cULus Listed, NOM Approved, IC Rated, RoHS Compliant
Driver Type
(1) 0 - 10 Volt Dimming
UNSPSC
39111503
Energy Star Flag
No
Lumens
5000 Lumens
Shade Type
Ribbed Frosted Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
44.5 Watt
UPC
08008372747
Item Name
LED Luminaire
Manufacturer Part Number
24CZ-LD4-50-UNV-L840-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Reflectance White Enamel
Average Life
60000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Degree of Protection
No
CRI
85.0000
Construction
Cold Rolled Steel Housing, Flat White Steel Door
Color Temperature
4000K
Brand Name
Cooper Lighting

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.