Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 24CZ-LD4-50-UNV-L835-CD1-U Standard LED Luminaire 44.5-Watt 120 - 277-Volt Reflective White Enamel Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 24CZ-LD4-50-UNV-L835-CD1-U Standard LED Luminaire 44.5-Watt 120 - 277-Volt Reflective White Enamel Metalux™

SKU: 394629
Cooper Lighting Metalux™ Collection Standard LED luminaire in reflective white enamel finish, features code gauge prime cold-rolled steel construction. Ribbed frosted acrylic lens offers even light distribution. Luminaire in rectangular shape, employs 44.5-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 85 and color temperature of 3500K to ensure optimal light level in the surrounding. Lamp offers 4934-Lumens of bright light output. Luminaire with 111 LPW efficacy, has average life of 60000 hours. It measures 48-Inch x 24-Inch x 3-1/4-Inch. Troffer uses 0 - 10-Volt continuous dimming driver for reliable operation. It withstands ambient temperature rating of 25 deg C. Troffer is UL/DLC listed and RoHS compliant.
  • Advanced optical control with contemporary styling
  • Optional integrated sensor system for occupancy and daylight harvesting
  • Four stocked lumen packages provided along with many MTO options

Overview

Cooper Lighting Metalux™ Collection Standard LED luminaire in reflective white enamel finish, features code gauge prime cold-rolled steel construction. Ribbed frosted acrylic lens offers even light distribution. Luminaire in rectangular shape, employs 44.5-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 85 and color temperature of 3500K to ensure optimal light level in the surrounding. Lamp offers 4934-Lumens of bright light output. Luminaire with 111 LPW efficacy, has average life of 60000 hours. It measures 48-Inch x 24-Inch x 3-1/4-Inch. Troffer uses 0 - 10-Volt continuous dimming driver for reliable operation. It withstands ambient temperature rating of 25 deg C. Troffer is UL/DLC listed and RoHS compliant.

Specifications

Voltage Rating
120 - 277 Volt
Type
Standard
Temperature Rating
25 deg C Ambient
Socket Type
No
Shape
Rectangular
Mounting
Ceiling
Collection
Metalux™
Standards
UL Listed, DLC Listed, Damp Listed, RoHS Compliant
Driver Type
(1) 0 - 10 Volt Dimming
UNSPSC
39111503
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
5000 Lumens
Shade Type
Ribbed Frosted Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
44.5 Watt
Item Name
LED Luminaire
Manufacturer Part Number
24CZ-LD4-50-UNV-L835-CD1-U
Manufacturer Name
Cooper Lighting
Finish
Reflectance White Enamel
Average Life
60000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Degree of Protection
No
CRI
85.0000
Construction
Cold Rolled Steel Housing, Flat White Steel Door
Color Temperature
3500K
Brand Name
Cooper Lighting

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.