Cooper Lighting 24CZ-LD4-40-UNV-L835-CD1-SDVPD1-U Standard LED Luminaire 33.4-Watt 120 - 277-Volt Reflective White Enamel Cruze™ Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 24CZ-LD4-40-UNV-L835-CD1-SDVPD1-U Standard LED Luminaire 33.4-Watt 120 - 277-Volt Reflective White Enamel Cruze™ Metalux™

SKU: 371680
Cooper Lighting Cruze™ Metalux™ Collection Standard LED luminaire features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable luminaire in rectangular shape, uses 33.4-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in Luminaire has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 4000-Lumens of bright light output. Multistage iron phosphate pre-treatment provides maximum bonding and rust inhibition.

Luminaire comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 24-Inch x 3-1/4-Inch. It features passive Infrared occupancy technology. Ribbed frosted acrylic lens shade creates soft light to the surrounding. Ceiling mountable luminaire is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Luminaire is UL/cULus listed, RoHS compliant and IC/NOM certified.
  • Dual band control
  • 144-Sq-ft Coverage pattern
  • Dimming daylight harvesting sensing
  • Efficacy of 118 LPW

Overview

Cooper Lighting Cruze™ Metalux™ Collection Standard LED luminaire features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable luminaire in rectangular shape, uses 33.4-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in Luminaire has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 4000-Lumens of bright light output. Multistage iron phosphate pre-treatment provides maximum bonding and rust inhibition.

Luminaire comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 24-Inch x 3-1/4-Inch. It features passive Infrared occupancy technology. Ribbed frosted acrylic lens shade creates soft light to the surrounding. Ceiling mountable luminaire is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Luminaire is UL/cULus listed, RoHS compliant and IC/NOM certified.

Specifications

Lamp Type/Designation
LED
Shade Type
Ribbed Frosted Acrylic Lens
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
24CZ-LD4-40-UNV-L835-CD1-SDVPD1-U
Lamp Included
Yes
Driver Type
(1) 0 - 10 Volt Dimming
Voltage Rating
120 - 277 Volt
Type
Standard
Temperature Rating
25 deg C Ambient
Mounting
Ceiling
Item Name
LED Luminaire
Finish
Reflectance White Enamel
Brand Name
Cooper Lighting
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Degree of Protection
No
Construction
Cold Rolled Steel Housing, Flat White Steel Door
Average Life
60000 Hour
Collection
Cruze™ Metalux™
Lamp Wattage
33.4 Watt
Energy Star Flag
No
Socket Type
No
Shape
Rectangular
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL/cULus Listed, NOM Approved, IC Rated, RoHS Compliant
Lumens
4000 Lumens
CRI
85.0000
Color Temperature
3500K

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.