Cooper Lighting 22GR-LD4-24-F1-UNV-L835-CD1-U Ceiling Mount Standard LED Troffer 23-Watt 120 - 277-Volt 24-Volt DC Driver 85 CRI 3500K 2400-Lumens LED Reflective White Enamel Metalux™ GRLED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 22GR-LD4-24-F1-UNV-L835-CD1-U Ceiling Mount Standard LED Troffer 23-Watt 120 - 277-Volt 24-Volt DC Driver 85 CRI 3500K 2400-Lumens LED Reflective White Enamel Metalux™ GRLED

SKU: 373991
Cooper Lighting Metalux™ GRLED Collection Standard general-purpose LED troffer in reflective white enamel finish, features cold-rolled steel housing. This troffer with grid/lay-in trim, has 12 pattern 0.125-Inch acrylic prismatic lens shade. It has one 23-Watt 85 CRI 3500K LED 4 lamp to offer 2400-Lumens of light output. Lamp has voltage rating of 120 - 277-Volts and offers average life of 60000 hours.

The square troffer with one 0 - 10-Volt dimming driver, is ceiling mountable. It measures 24-Inch x 24-Inch x 3-1/4-Inch. It withstands ambient temperature rating of 25 deg C. It is suitable for use in commercial office spaces, schools, hospitals or retail merchandising areas. Troffer is UL/cULus listed and RoHS compliant.
  • Energy savings options versus traditional fluorescent troffers
  • Multiple lumen packages for each configuration
  • Insulated type ceiling

Overview

Cooper Lighting Metalux™ GRLED Collection Standard general-purpose LED troffer in reflective white enamel finish, features cold-rolled steel housing. This troffer with grid/lay-in trim, has 12 pattern 0.125-Inch acrylic prismatic lens shade. It has one 23-Watt 85 CRI 3500K LED 4 lamp to offer 2400-Lumens of light output. Lamp has voltage rating of 120 - 277-Volts and offers average life of 60000 hours.

The square troffer with one 0 - 10-Volt dimming driver, is ceiling mountable. It measures 24-Inch x 24-Inch x 3-1/4-Inch. It withstands ambient temperature rating of 25 deg C. It is suitable for use in commercial office spaces, schools, hospitals or retail merchandising areas. Troffer is UL/cULus listed and RoHS compliant.

Specifications

Driver Type
(1) 0 - 10 Volt Dimming
Shape
Square
Socket Type
No
Temperature Rating
25 deg C Ambient
Type
Standard
Voltage Rating
120 - 277 Volt Input, 24 Volt DC Driver
Energy Star Flag
No
Collection
Metalux™ GRLED
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
Frosted #12 Pattern Acrylic Prismatic Lens
Standards
UL/cULus Listed, RoHS Compliant
Mounting
Ceiling
Lumens
2400 Lumens
Lamp Wattage
23 Watt
Manufacturer Part Number
22GR-LD4-24-F1-UNV-L835-CD1-U
Manufacturer Name
Cooper Lighting
UPC
08008371772
Average Life
60000 Hour
Item Name
LED Troffer
Finish
Reflectance White Enamel
Dimmable
Yes
Dimensions
24 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Degree of Protection
No
CRI
85.0000
Construction
Cold Rolled Steel Housing
Color Temperature
3500K
Brand Name
Cooper Lighting

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.