Tour  

Cooper Lighting 22DR-1T5-SR-4-U-EB-S92 Straight And Narrow Fixture 120 - 277-Volt T5 7-Watt Neo-Ray™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 22DR-1T5-SR-4-U-EB-S92 Straight And Narrow Fixture 120 - 277-Volt T5 7-Watt Neo-Ray™

SKU: 162298
Cooper Lighting Neo-Ray™ Collection 22 series straight and narrow fixture has extruded aluminum construction for longer life. It supports 7-Watt T5 lamp for energy efficiency and long life. It features staggered lamping that minimizing socket shadow, flush and regressed lay-in lens to provide a clean look and easy upkeep and unique snap-in louver design for ease installation and better retention. Straight and narrow fixture is UL and cUL listed.
  • Direct light distribution recessed luminaire
  • Staggered lamping minimizes socket shadow in a 2-Inch aperture
  • Incremental lengths of 3, 4, 6 and 8-ft
  • Individual fixtures and run configurations to the nearest foot

Overview

Cooper Lighting Neo-Ray™ Collection 22 series straight and narrow fixture has extruded aluminum construction for longer life. It supports 7-Watt T5 lamp for energy efficiency and long life. It features staggered lamping that minimizing socket shadow, flush and regressed lay-in lens to provide a clean look and easy upkeep and unique snap-in louver design for ease installation and better retention. Straight and narrow fixture is UL and cUL listed.

Specifications

Lamp Type/Designation
(1) T5
Reflector Type
Acrylic Diffuser
Shape
No
Socket Type
No
Voltage Rating
120 - 277 Volt
Ceiling Type
Sheet Rock (Flanged)
Collection
Neo-Ray™
Driver Type
0 - 10 Volt Dimming
Lamp Included
No
Number of Lamps
1.0000
Shade Type
Satin White Lens
Component Type
No
Trim Type
No
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
22DR-1T5-SR-4-U-EB-S92
Ballast Type
Electronic
Mounting
Recessed
Brand Name
Cooper Lighting
Construction
Extruded Aluminum
Lamp Wattage
7 Watt
Item Name
Straight And Narrow Fixture
Finish
No
Dimmable
No
Dimensions
4 ft
Degree of Protection
No
Standards
UL/cUL Listed
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.