Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 22CZ-LD4-24-UNV-L835-CD1-U Ceiling Mount Standard LED Luminaire 22.6-Watt 120 - 277-Volt Reflective 85 CRI 3500K 2400-Lumens LED White Enamel Cruze™ Metalux™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 22CZ-LD4-24-UNV-L835-CD1-U Ceiling Mount Standard LED Luminaire 22.6-Watt 120 - 277-Volt Reflective 85 CRI 3500K 2400-Lumens LED White Enamel Cruze™ Metalux™

SKU: 371665
Cooper Lighting Cruze™ Metalux™ Collection Standard LED luminaire features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable luminaire in square shape, uses 22.6-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the luminaire has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 2400-Lumens of bright light output.

Luminaire comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 24-Inch x 24-Inch x 3-1/4-Inch. Ribbed frosted acrylic lens shade creates soft light to the surrounding. Ceiling mountable luminaire is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Luminaire is UL/cULus listed, RoHS compliant and IC/NOM certified.
  • Multistage, iron phosphate pre-treatment ensures maximum bonding and rust inhibition
  • Efficacy of 107 LPW
  • Has reflective white enamel finish

Overview

Cooper Lighting Cruze™ Metalux™ Collection Standard LED luminaire features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable luminaire in square shape, uses 22.6-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the luminaire has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 2400-Lumens of bright light output.

Luminaire comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 24-Inch x 24-Inch x 3-1/4-Inch. Ribbed frosted acrylic lens shade creates soft light to the surrounding. Ceiling mountable luminaire is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Luminaire is UL/cULus listed, RoHS compliant and IC/NOM certified.

Specifications

Standards
UL/cULus Listed, NOM Approved, IC Rated, RoHS Compliant
Voltage Rating
120 - 277 Volt
Mounting
Ceiling
Shape
Square
Socket Type
No
Temperature Rating
25 deg C Ambient
Type
Standard
Energy Star Flag
No
Collection
Cruze™ Metalux™
Driver Type
(1) 0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2400 Lumens
Shade Type
Ribbed Frosted Acrylic Lens
Brand Name
Cooper Lighting
Lamp Wattage
22.6 Watt
UPC
08008372752
Item Name
LED Luminaire
Manufacturer Part Number
22CZ-LD4-24-UNV-L835-CD1-U
Manufacturer Name
Cooper Lighting
Dimensions
24 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Average Life
60000 Hour
Color Temperature
3500K
Construction
Cold Rolled Steel Housing, Flat White Steel Door
CRI
85.0000
Degree of Protection
No
Dimmable
Yes
Finish
Reflectance White Enamel
Is PFA Discontinued
Yes

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.