Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting 14GR-LD4-28-F1-UNV-L835-CD1-U Standard LED Troffer 28-Watt 120 - 277-Volt 24-Volt DC Driver Reflective White Enamel Metalux™ GRLED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting 14GR-LD4-28-F1-UNV-L835-CD1-U Standard LED Troffer 28-Watt 120 - 277-Volt 24-Volt DC Driver Reflective White Enamel Metalux™ GRLED

SKU: 411936
Cooper Lighting Metalux™ GRLED Collection Standard LED troffer features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable troffer in rectangular shape, uses 28-Watt lamp that has voltage rating of 120 - 277-Volts and 24-Volt DC driver. Lamp in the troffer has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 2800-Lumens of bright light output. Multistage iron phosphate pre-treatment provides maximum bonding and rust inhibition.

Troffer comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 12-Inch x 5-5/8-Inch. Frost size 12 pattern acrylic prismatic frosted lens shade creates soft light to the surrounding. This ceiling mountable troffer is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Troffer is UL/cULus listed, RoHS compliant and DLC certified.
  • Energy savings options versus traditional fluorescent troffers
  • Multistage, iron phosphate pre-treatment ensures maximum bonding and rust inhibition
  • Has reflective white enamel finish

Overview

Cooper Lighting Metalux™ GRLED Collection Standard LED troffer features cold-rolled steel housing, flat white steel door and reflective white enamel finish. Dimmable troffer in rectangular shape, uses 28-Watt lamp that has voltage rating of 120 - 277-Volts and 24-Volt DC driver. Lamp in the troffer has color rendering index of 85 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 2800-Lumens of bright light output. Multistage iron phosphate pre-treatment provides maximum bonding and rust inhibition.

Troffer comes with driver that uses 0 - 10-Volt control signals to control dimming functions. It measures 48-Inch x 12-Inch x 5-5/8-Inch. Frost size 12 pattern acrylic prismatic frosted lens shade creates soft light to the surrounding. This ceiling mountable troffer is ideal for commercial office spaces, schools, hospitals or retail merchandising areas. It withstands ambient temperature of 25 deg C. Troffer is UL/cULus listed, RoHS compliant and DLC certified.

Specifications

Standards
UL/cULus Listed, DLC Rated, RoHS Compliant
Energy Star Flag
No
Mounting
Ceiling
Shape
Rectangular
Socket Type
No
Temperature Rating
25 deg C Ambient
Type
Standard
Voltage Rating
120 - 277 Volt Input, 24 Volt DC Driver
Country Of Origin
France
Collection
Metalux™ GRLED
Driver Type
(1) 0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2800 Lumens
Shade Type
Frosted #12 Pattern Acrylic Prismatic Lens
RoHS Flag
Yes
UNSPSC
41113630
Lamp Wattage
28 Watt
Manufacturer Part Number
14GR-LD4-28-F1-UNV-L835-CD1-U
Manufacturer Name
Cooper Lighting
Degree of Protection
No
Finish
Reflectance White Enamel
Dimmable
Yes
Dimensions
48 Inch Length x 12 Inch Width x 5-5/8 Inch Depth
CRI
85.0000
Construction
Cold Rolled Steel Housing, Flat White Steel Door
Color Temperature
3500K
Brand Name
Cooper Lighting
Average Life
60000 Hour
Item Name
LED Troffer

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.