Cooper Industries WBSD-010DEC-C1 120/277-Volt AC at 60-Hz 0 - 10-Volt DC 200-Milli-Amp Sink 1-Pole 3-Way Decorator Dimmer Wall Station White/Ivory/Almond Face Plate Greengate®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Industries WBSD-010DEC-C1 120/277-Volt AC at 60-Hz 0 - 10-Volt DC 200-Milli-Amp Sink 1-Pole 3-Way Decorator Dimmer Wall Station White/Ivory/Almond Face Plate Greengate®

SKU: 523724
Cooper Industries Greengate® 1-Pole 3-Way Decorator dimmer wallstation has voltage rating of 120/277-Volt AC at 60-Hz. The integrated full-slide control of this wallstation allows easy, precise operation. The 0 - 10-Volt DC dimming wallstation with back and side wiring, has white/ivory/almond faceplate. The adjustable high-level trim setting of this wallstation provides optimal lamp compatibility. It has maximum load capacity of 10-Amps, 1200-Watts at 120-Volt AC, 6-Amps at 277-Volts, 1600-Watts at 277-Volt AC. Wallstation operates at temperature range of -20 to 70 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Decorator dimmer wallstation is cULus listed.
  • Each package contains faceplate kit with 3 colors
  • Preset feature facilitates user to return to previous light level when turning lights On
  • Full-range, continuously variable dimming & adjustable high-level trim setting

Overview

Cooper Industries Greengate® 1-Pole 3-Way Decorator dimmer wallstation has voltage rating of 120/277-Volt AC at 60-Hz. The integrated full-slide control of this wallstation allows easy, precise operation. The 0 - 10-Volt DC dimming wallstation with back and side wiring, has white/ivory/almond faceplate. The adjustable high-level trim setting of this wallstation provides optimal lamp compatibility. It has maximum load capacity of 10-Amps, 1200-Watts at 120-Volt AC, 6-Amps at 277-Volts, 1600-Watts at 277-Volt AC. Wallstation operates at temperature range of -20 to 70 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Decorator dimmer wallstation is cULus listed.

Specifications

Maximum Load Capacity
10 Amp, 1200 Watt at 120 Volt AC, 6 Amp at 277 Volt, 1600 Watt at 277 Volt AC
Grounding
No
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Decorator Dimmer Wall Station
Color
White/Ivory/Almond (Tri-Color)
Amperage Rating
200 Milli-Amp Sink
Actuator
No
Action
ON/OFF
Number of Poles
1
Manufacturer Part Number
WBSD-010DEC-C1
Manufacturer Name
Cooper Industries
Voltage Rating
120/277 Volt AC at 60 Hz, 0 - 10 Volt DC
Temperature Rating
-20 to 70 deg C
Brand Name
Cooper Industries
Type
3-Way
Energy Star Flag
No
Standards
cULus 6B28 Listed
Sub Brand
Greengate®
UNSPSC
60111410
RoHS Flag
Yes
Country Of Origin
France
Wiring Method
Back and Side

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.