Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Industries OAC-DT-1000 Dual Technology (PIR/Ultrasonic) Low Voltage Occupancy Sensor 1000-Sq-ft 10 - 30-Volt DC White Greengate®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Industries OAC-DT-1000 Dual Technology (PIR/Ultrasonic) Low Voltage Occupancy Sensor 1000-Sq-ft 10 - 30-Volt DC White Greengate®

SKU: 102666
Cooper Industries Greengate® Low-voltage occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000-Sq-ft and 360-degree viewing angle. It features durable injection molded polycarbonate resin housing. Sensor requires 10 - 30-Volt DC voltage and 25-Milli-Amps current for operation. It is suitable for classrooms, conference rooms, office spaces, common areas, computer rooms, break rooms, hallways and other indoor office spaces. Sensor measures 1.42-Inch x 4.5-Inch. Sensor has Microset self-adjusting time delay and sensitivity. It features red LED for PIR detection and green LED for ultrasonic detection. It is ceiling mountable. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cULus listed, RoHS/FCC compliant and meets NEMA standards.
  • Motion sensors standard
  • Selectable walk-through mode
  • Dual relay control
  • Self-adjustable 15 secs/test or selectable 5 mins, 15 mins and 30 mins time delay

Overview

Cooper Industries Greengate® Low-voltage occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000-Sq-ft and 360-degree viewing angle. It features durable injection molded polycarbonate resin housing. Sensor requires 10 - 30-Volt DC voltage and 25-Milli-Amps current for operation. It is suitable for classrooms, conference rooms, office spaces, common areas, computer rooms, break rooms, hallways and other indoor office spaces. Sensor measures 1.42-Inch x 4.5-Inch. Sensor has Microset self-adjusting time delay and sensitivity. It features red LED for PIR detection and green LED for ultrasonic detection. It is ceiling mountable. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cULus listed, RoHS/FCC compliant and meets NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Type
Dual Technology (PIR/Ultrasonic)
Sensing Distance
1000 Sq-ft
UNSPSC
39122236
Switch Type
No
Viewing Angle
360 Degree 2-Way
Color
White
Standards
cULus Certified, FCC Compliant, RoHS Compliant, NEMA WD 7 - 2011, UL 94V0
GTIN
00080083579242
RoHS Flag
Contact manufacturer
Country Of Origin
Malaysia
Energy Star Flag
No
Voltage Rating
10 - 30 Volt DC From Greengate Switchpack or Greengate System
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Sub Brand
Greengate®
UPC
08008357924
Manufacturer Name
Cooper Industries
Manufacturer Part Number
OAC-DT-1000
Amperage Rating
25 Milli-Amp
Item Name
Low Voltage Occupancy Sensor
Dimensions
1.42 Inch Length x 4.5 Inch Width
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
32 Kilo-Hz
Brand Name
Cooper Industries
Material
Durable Injection Molded Polycarbonate Resin
Mounting
Ceiling
Output
Open Collector Output to Switch Upto Ten Greengate Switchpacks
Response Time
Self Adjustable 15 sec Test, 10 min Auto, Selectable 5 min, 15 min, 30 min or Zero Time Delay

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.