Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Contrast Lighting T3250-11 3-1/2-Inch Low Profile Adjustable Trim Round Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contrast Lighting T3250-11 3-1/2-Inch Low Profile Adjustable Trim Round Matte White

SKU: 113327
Contrast Lighting 3.5-Inch Round low-profile adjustable trim in matte white finish, features die-formed steel construction. It accommodates 9.8-Watt GU10 LED, 5.3 20-/50-Watt GU MR16, 50-Watt GU10, 11.5-Watt GU MR16 LED, 20-Watt MR16 GX10 ceramic metal halide CMH or 8-Watt PAR16 LED lamp that has voltage rating of 12-Volts. Trim has cut-out of size 3-5/8-inches. It measures 4-7/16-Inch OD x 1-1/8-Inch. Low-profile adjustable trim is cULus listed.
  • IC Air Tight remodel housing is compatible with IT3000CT, IT3000T, IT3000CE, IT3000E, CA3000 and IC Air Tight new construction housing is compatible with NW3000CT, NW3000T, NW3000CE, NW3000E, NW3000CA
  • Features die-formed steel construction
  • Has trim size of 3-1/2-inches

Overview

Contrast Lighting 3.5-Inch Round low-profile adjustable trim in matte white finish, features die-formed steel construction. It accommodates 9.8-Watt GU10 LED, 5.3 20-/50-Watt GU MR16, 50-Watt GU10, 11.5-Watt GU MR16 LED, 20-Watt MR16 GX10 ceramic metal halide CMH or 8-Watt PAR16 LED lamp that has voltage rating of 12-Volts. Trim has cut-out of size 3-5/8-inches. It measures 4-7/16-Inch OD x 1-1/8-Inch. Low-profile adjustable trim is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Voltage Rating
12 Volt Lamp
Ceiling Type
No
Energy Star Flag
No
Standards
cULus Certified, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
9.8 Watt GU10 LED, 5.3 20 - 50 Watt GU MR16, 50 Watt GU10, 5.3 11.5 Watt GU MR16 LED, 20 Watt MR16 GX10 Ceramic Metal Halide, 8 Watt PAR16 LED
Shade Type
No
Trim Size
3-1/2 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
UPC
62225307604
Manufacturer Name
Contrast Lighting
Manufacturer Part Number
T3250-11
Item Name
Low Profile Adjustable Trim
Finish
Matte White
Dimmable
No
Dimensions
4-7/16 Inch OD x 1-1/8 Inch Height
Degree of Protection
No
Cutout Size
3-5/8 Inch
Brand Name
Contrast Lighting
Construction
Die Formed Steel

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.