Contrast Lighting NW3000E-LED IC Air-Tight 3-1/2-Inch New Construction Housing 120-Volt Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contrast Lighting NW3000E-LED IC Air-Tight 3-1/2-Inch New Construction Housing 120-Volt Galvanized

SKU: 384447
Contrast Lighting 3.5-Inch New construction housing in galvanized finish, features 18-gauge steel construction. It accommodates 11.5-Watt GU5.3 MR16 LED lamp that has voltage rating of 120-Volts. It is insulated air-tight ceiling mountable and has cut out of size 3-5/8-inches. It measures 15-1/2-Inch x 7-5/16-Inch x 4.5-Inch. Housing is cULus listed.
  • Trim is compatible with R3151, R3151K, R3151W, R3151WK, R3152, R3171, R3450D, R3470, R3652, S3145, S3151, S3400, S3450, S3450D, T3000, T3100, T3125, T3145, T3145D, T3145DG, T3145W, T3152, T3165, T3185, T3200, T3250
  • Features 18-gauge steel construction
  • Has trim size of 3-1/2-inches

Overview

Contrast Lighting 3.5-Inch New construction housing in galvanized finish, features 18-gauge steel construction. It accommodates 11.5-Watt GU5.3 MR16 LED lamp that has voltage rating of 120-Volts. It is insulated air-tight ceiling mountable and has cut out of size 3-5/8-inches. It measures 15-1/2-Inch x 7-5/16-Inch x 4.5-Inch. Housing is cULus listed.

Specifications

Trim Size
3-1/2 Inch
Transformer Type
120 Volt/12 Volt 15 Watt Electronic
Shade Type
No
Lamp Type/Designation
11.5 Watt GU5.3 MR16 LED
Lamp Included
No
Component Type
Housing
Trim Type
No
Manufacturer Name
Contrast Lighting
Manufacturer Part Number
NW3000E-LED
Ceiling Type
Insulated, Air-Tight
Brand Name
Contrast Lighting
Voltage Rating
120 Volt
Item Name
New Construction Housing
Dimmable
No
Dimensions
15-1/2 Inch Length x 7-5/16 Inch Width x 4.5 Inch Height
Degree of Protection
No
Cutout Size
3-5/8 Inch
Construction
18 Gauge Steel
Energy Star Flag
No
Socket Type
No
Shape
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
cULus E343977 Listed, Damp Location Rated
Finish
Galvanized

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.