Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Contrast Lighting IT3000M 3-1/2-Inch 3000 Series Remodel Housing 120-Volt 12-Volt Lamp Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contrast Lighting IT3000M 3-1/2-Inch 3000 Series Remodel Housing 120-Volt 12-Volt Lamp Galvanized

SKU: 107654
Contrast Lighting 3000 Series 3.5-Inch Remodel housing in galvanized finish, features 0.051-Inch steel construction. It accommodates 37 - 50-Watt MR16 lamp that has voltage rating of 120-Volts, 12-Volts. It is 7/8-Inch ceiling mountable and has cut out of size 3-5/8-inches. It measures 13-5/16-Inch x 4-5/8-Inch x 6-Inch. Housing is cULus listed.
  • Features 0.051-Inch steel construction
  • Measures 13-5/16-Inch x 4-5/8-Inch x 6-Inch
  • Has trim size of 3-1/2-inches

Overview

Contrast Lighting 3000 Series 3.5-Inch Remodel housing in galvanized finish, features 0.051-Inch steel construction. It accommodates 37 - 50-Watt MR16 lamp that has voltage rating of 120-Volts, 12-Volts. It is 7/8-Inch ceiling mountable and has cut out of size 3-5/8-inches. It measures 13-5/16-Inch x 4-5/8-Inch x 6-Inch. Housing is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Item Name
Remodel Housing
Cutout Size
3-5/8 Inch
Component Type
Housing
Construction
0.051 Inch Steel
Shape
No
Shade Type
No
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
No
sku
107654
Voltage Rating
120 Volt, 12 Volt Lamp
UNSPSC
39111505
Type
3000 Series
Trim Size
3-1/2 Inch
Ceiling Type
No
Transformer Type
120 Volt/12 Volt 50 VA EC50M Magnetic
Brand Name
Contrast Lighting
Standards
cULus Certified, Damp Location Rated
Energy Star Flag
No
Dimensions
13-5/16 Inch Length x 4-5/8 Inch Width x 6 Inch Height
Finish
Galvanized
Manufacturer Part Number
IT3000M
Manufacturer Name
Contrast Lighting
Lamp Wattage
37 - 50 Watt
Lamp Type/Designation
37/42/50 Watt MR16
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.