Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Continental Western 300150 Lightweight Monofilament 3-Strand Rope 3/4-Inch x 600-ft 7650 lb Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Continental Western 300150 Lightweight Monofilament 3-Strand Rope 3/4-Inch x 600-ft 7650 lb Yellow

SKU: 662039
Continental Western Monofilament 3-strand rope in yellow color, has polypropylene construction for durability. With 7650-lb tensile strength, it provides good abrasion and UV resistance. It offers high resistance to oil marine growth and most common chemicals. This monofilament rope is suitable for general purpose applications.
  • Floats on water
  • Features good strength and minimal stretch
  • Lightweight, durable and economical
  • Suitable for general purpose applications

Overview

Continental Western Monofilament 3-strand rope in yellow color, has polypropylene construction for durability. With 7650-lb tensile strength, it provides good abrasion and UV resistance. It offers high resistance to oil marine growth and most common chemicals. This monofilament rope is suitable for general purpose applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Color
Yellow
RoHS Flag
Yes
UNSPSC
41113630
Country Of Origin
France
Breaking Strength
7650 lb
Item Name
3-Strand Rope
Manufacturer Name
Continental Western
Manufacturer Part Number
300150
Brand Name
Continental Western
Length
600
Energy Star Flag
No
Material
Polypropylene
Packing Type
No
Size
3/4 Inch Dia
Type
Lightweight, Monofilament

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.