Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Contech Lighting RLM71DMA9ML11-36027K-WM 1-Light Dome Pendant 11-Watt 120-Volt Wood and Metal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contech Lighting RLM71DMA9ML11-36027K-WM 1-Light Dome Pendant 11-Watt 120-Volt Wood and Metal

SKU: 474590
Contech Lighting 11-Watt Dome pendant in wood and metal finish, features off-white metal dome construction. This 11-Inch Dia pendant has one 11-Watt 2700K 80 CRI 1100-Lumens Megaman A21 E26 lamp that has voltage rating of 120-Volts. This pendant comes with antique bronze finish canopy and 10-ft brown fabric covered cord with chain for easy installation. It is suitable for indoor use. Pendant is UL/cETLus listed and NRTL certified.
  • Distribution lamp angle of 360-degree
  • Efficacy of 100 LPW
  • Fixture wattage rating of 11-Watts

Overview

Contech Lighting 11-Watt Dome pendant in wood and metal finish, features off-white metal dome construction. This 11-Inch Dia pendant has one 11-Watt 2700K 80 CRI 1100-Lumens Megaman A21 E26 lamp that has voltage rating of 120-Volts. This pendant comes with antique bronze finish canopy and 10-ft brown fabric covered cord with chain for easy installation. It is suitable for indoor use. Pendant is UL/cETLus listed and NRTL certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Fixture Wattage
11 Watt
Voltage Rating
120 Volt
Socket Type
E26 Medium
Shape
No
Lamp Included
Yes
UNSPSC
39111600
Lamp Type/Designation
A21 CRI 80 2700K 1100 Lumens
Shade Type
No
Standards
cETLus Certified, NRTL Certified to UL Listed
Number of Lamps
1.0000
Energy Star Flag
No
sku
474590
Manufacturer Name
Contech Lighting
Manufacturer Part Number
RLM71DMA9ML11-36027K-WM
Lamp Wattage
11 Watt
Item Name
Dome Pendant
Includes
Antique Bronze Finish Canopy, 10 ft Brown Fabric Covered Cord with Chain
Finish
Wood and Metal
Dimmable
No
Dimensions
11 Inch Dia
Construction
Off-White Metal Dome
Brand Name
Contech Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.