Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Contech Lighting LT6P Line Voltage 1-Circuit Track Light 6-ft 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contech Lighting LT6P Line Voltage 1-Circuit Track Light 6-ft 120-Volt White

SKU: 186661
Contech Lighting Line voltage 1-circuit track light system in white finish, has extruded aluminum construction for added durability. A myriad of configurations are possible with these 120-Volt /20-Amp rated commercial grade track sections and has a solid copper conductors with Noryl® insulators for good conductivity. The mechanical polarity with a visual indicator simplifies installation and mounting of fixtures, assuring proper electrical connections. The nominal length track sections can be cut in the field for exact fit. 1-Circuit track light system is cETL listed.
  • Includes (2) end caps (LA-11) that are supplied with all track sections and may be ordered separately as needed
  • Track sections may be mounted within ConTech's Recessed Track Housing System to minimize appearance
  • Strong H-design construction

Overview

Contech Lighting Line voltage 1-circuit track light system in white finish, has extruded aluminum construction for added durability. A myriad of configurations are possible with these 120-Volt /20-Amp rated commercial grade track sections and has a solid copper conductors with Noryl® insulators for good conductivity. The mechanical polarity with a visual indicator simplifies installation and mounting of fixtures, assuring proper electrical connections. The nominal length track sections can be cut in the field for exact fit. 1-Circuit track light system is cETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
sku
186661
Shape
No
Shade Type
No
Amperage Rating
20 Amp
Construction
Extruded Aluminum
Brand Name
Contech Lighting
Voltage Rating
120 Volt
Finish
White
Frequency Rating
60 Hz
Mounting
Recessed
Environmental Conditions
Indoor
Type
Line Voltage
UNSPSC
39111508
Item Name
1-Circuit Track Light
Energy Star Flag
No
Manufacturer Part Number
LT6P
Manufacturer Name
Contech Lighting
Degree of Protection
No
Lamp Included
No
Socket Type
No
Standards
cETL Listed
Dimensions
68-1/8 Inch Length x 1-3/8 Inch Width x 11/16 Inch Height
Dimmable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.