Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Contech Lighting C4321-CLR-B 4-Inch Baffle R4 Series 2-Piece Reflector/Trim Clear Reflector/Black or White Lower Baffle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Contech Lighting C4321-CLR-B 4-Inch Baffle R4 Series 2-Piece Reflector/Trim Clear Reflector/Black or White Lower Baffle

SKU: 549146
Contech Lighting R4 series 2-Piece reflector/downlight trim of 4-inches, comes in clear reflector/black or white lower baffle finish. It includes (1) LF20-CL lens and supports recessed mounting. It is suited for dry/damp locations, approved for wet locations when glass lens is installed.
  • Approved for dry/damp locations, approved for wet locations when glass lens is installed
  • Trim size of 4-inches
  • Baffle trim

Overview

Contech Lighting R4 series 2-Piece reflector/downlight trim of 4-inches, comes in clear reflector/black or white lower baffle finish. It includes (1) LF20-CL lens and supports recessed mounting. It is suited for dry/damp locations, approved for wet locations when glass lens is installed.

Specifications

Shape
No
Socket Type
No
Type
R4 Series
Ceiling Type
No
Lamp Included
No
Shade Type
Glass Lens
Trim Size
4 Inch
Component Type
Trim
Trim Type
Baffle
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Name
Contech Lighting
Manufacturer Part Number
C4321-CLR-B
Mounting
Recessed
Brand Name
Contech Lighting
Item Name
2-Piece Reflector/Trim
Includes
(1) LF20-CL Glass Lens
Finish
Clear Reflector, Black or White Lower Baffle
Dimmable
No
Dimensions
5-11/16 Inch OD x 3-1/8 Inch Height
Degree of Protection
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.