Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Connectrac PS-I-144 Single Duplex Receptacle With 4 Unit Opening 3-Wire 20-Amp NEMA 5-20R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Connectrac PS-I-144 Single Duplex Receptacle With 4 Unit Opening 3-Wire 20-Amp NEMA 5-20R

SKU: 389203
Connectrac 3-Wire 1 circuit single duplex receptacle has a current rating of 20-Amps. The NEMA 5-20R rated receptacle measuring 7-Inch x 4.5-Inch x 1.1-Inch, has 144-Inch infeed. It is suitable for telecom, 144-Inch flex power cable and cover.
  • Attached with pre-wired galvanized steel flex conduit
  • Black ABS plastic cover with/two mounting screws
  • Ideal for telecom, 144-Inch flex power cable and cover

Overview

Connectrac 3-Wire 1 circuit single duplex receptacle has a current rating of 20-Amps. The NEMA 5-20R rated receptacle measuring 7-Inch x 4.5-Inch x 1.1-Inch, has 144-Inch infeed. It is suitable for telecom, 144-Inch flex power cable and cover.

Specifications

Jacket Material
No
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Country Of Origin
France
Number of Wires
3.0000
Style
Duplex
UNSPSC
41113630
RoHS Flag
Yes
Brand Name
Connectrac
Item Name
Single Duplex Receptacle With 4 Unit Opening
Manufacturer Part Number
PS-I-144
Manufacturer Name
Connectrac
Grounding
No
Finish
No
Dimensions
7 Inch Length x 4.5 Inch Width x 1.1 Inch Depth
Amperage Rating
20 Amp
Degree of Protection
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.