Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Connectrac AC-3.7-TA-SV Transition Adapter ABS Plastic Silver

  

*Images are for illustration purposes only and may not be an exact representation of the product

Connectrac AC-3.7-TA-SV Transition Adapter ABS Plastic Silver

SKU: 694998
Connectrac Transition adapter in silver color, has ABS plastic construction for durability. It is perfect to transit cabling at beginning or end of wireway.
  • Fits into wireway bottom track
  • Made from ABS plastic for durability
  • Easy to install
  • Perfect to transit cabling at beginning or end of wireway

Overview

Connectrac Transition adapter in silver color, has ABS plastic construction for durability. It is perfect to transit cabling at beginning or end of wireway.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Color
Silver
Energy Star Flag
No
Country Of Origin
France
Brand Name
Connectrac
Degree of Protection
No
Dimensions
3.75 Inch Length x 1.5 Inch Height
Finish
No
UNSPSC
41113630
Item Name
Transition Adapter
Material
ABS Plastic
Manufacturer Name
Connectrac
Manufacturer Part Number
AC-3.7-TA-SV

Documents

Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.