Tour  

CONDUIT PULLING GRIP GRN 30462 CBL PULLING GRIP

  

*Images are for illustration purposes only and may not be an exact representation of the product

CONDUIT PULLING GRIP GRN 30462 CBL PULLING GRIP

SKU: 44201
STANDARD, HEAVY DUTY, LONG, HARD RUNS, K-BASKET STYLE TYPE; 34 INCH MESH LENGTH; 1.5 INCH MIN. CABLE OUTER DIAMETER; 1.99 INCH MAX. CABLE OUTER DIAMETER; USE TO PULL IN CONDUIT/TRAY APPLICATION; GALVANIZED STEEL MESH MATERIAL

Overview

STANDARD, HEAVY DUTY, LONG, HARD RUNS, K-BASKET STYLE TYPE; 34 INCH MESH LENGTH; 1.5 INCH MIN. CABLE OUTER DIAMETER; 1.99 INCH MAX. CABLE OUTER DIAMETER; USE TO PULL IN CONDUIT/TRAY APPLICATION; GALVANIZED STEEL MESH MATERIAL

Specifications

RoHS Flag
Under review (by manufacturer)
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121700
GTIN
00783310304623
Brand Name
No
Manufacturer Part Number
30462
Manufacturer Name
GREENLEE INC
UPC
78331030462
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.