Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

CONDUIT BODY ROB R PRT37 1 IN MALL COAT T BODY

  

*Images are for illustration purposes only and may not be an exact representation of the product

CONDUIT BODY ROB R PRT37 1 IN MALL COAT T BODY

SKU: 451366
2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.29 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)

Overview

2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.29 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)

Specifications

GTIN
00784011204199
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
PRT37
Manufacturer Name
ROBROY INDUSTRIES C C KORNS
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131708
UPC
78401120419
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.