Tour  

CONDUIT BODY CALP PV1000C38 1IN PVC CONBDY

  

*Images are for illustration purposes only and may not be an exact representation of the product

CONDUIT BODY CALP PV1000C38 1IN PVC CONBDY

SKU: 537929
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 9.31 INCH LENGTH X 1.83 INCH WIDTH X 1.98 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; C CONFIGURATION; 2 HUB(S); UL 6/514B, CSA C22.2 APPROVAL

Overview

0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 9.31 INCH LENGTH X 1.83 INCH WIDTH X 1.98 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; C CONFIGURATION; 2 HUB(S); UL 6/514B, CSA C22.2 APPROVAL

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131708
GTIN
00847656072599
Brand Name
No
Manufacturer Part Number
PV1000C38
Manufacturer Name
CALPIPE INDUSTRIES INC
UPC
84765607259
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.