Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Concord 52SAT5ESN Saturn II Ceiling Fan With Light 52-Inch 5 Blade Satin Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Concord 52SAT5ESN Saturn II Ceiling Fan With Light 52-Inch 5 Blade Satin Nickel

SKU: 418126
Concord Type Saturn II ceiling fan comes with 13-Watt GU24 fluorescent bulb of frosted opal glass shade. It has five 52-Inch blades in rosewood gloss/dark walnut gloss finish that complements any decor. Blade has pitch of 13-degree for optimal air. This fan features satin nickel finish for longer endurance. It measures 12-3/4-Inch x 16-Inch. Remote control fan has 188 mm x 15 mm motor for efficient performance. It is suitable for indoor use. It comes with 6-Inch downrod for increased efficiency. Ceiling fan is UL listed.
  • Ambient Light output
  • Blade pitch angle of 13-degree
  • Blade has rosewood gloss/dark walnut gloss finish

Overview

Concord Type Saturn II ceiling fan comes with 13-Watt GU24 fluorescent bulb of frosted opal glass shade. It has five 52-Inch blades in rosewood gloss/dark walnut gloss finish that complements any decor. Blade has pitch of 13-degree for optimal air. This fan features satin nickel finish for longer endurance. It measures 12-3/4-Inch x 16-Inch. Remote control fan has 188 mm x 15 mm motor for efficient performance. It is suitable for indoor use. It comes with 6-Inch downrod for increased efficiency. Ceiling fan is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed, Energy Star and Reg Qualified
UNSPSC
40101610
Type
Saturn II
Blade Finish
Rosewood Gloss/Dark Walnut Gloss
Blade Material
No
Blade Pitch
13 Degree
Blade Span
52
Brand Name
Concord
Control System
Remote Control
Dimensions
12-3/4 Inch Width x 16 Inch Height
Finish
Satin Nickel
Shade
Frosted Opal Glass
Item Name
Ceiling Fan With Light
Lamp Type
13 Watt GU24 Base Fluorescent Bulb
Lamp Wattage
13 Watt
Motor Type
188 mm x 15 mm
Number of Blades
5.0000
Energy Star Flag
No
Lamp Finish
No
Manufacturer Part Number
52SAT5ESN
Manufacturer Name
Concord
UPC
09819773599
sku
418126
Thread Type
No
Thread Size
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.