Concord 52HES5EORB-WH Heritage Square Ceiling Fan With Light 52-Inch 5 Blade Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Concord 52HES5EORB-WH Heritage Square Ceiling Fan With Light 52-Inch 5 Blade Oil Rubbed Bronze

SKU: 349703
Concord Heritage square ceiling fan with light, has five 52-Inch white blades in oil rubbed bronze finish that complements any decor. Blade has pitch of 12-degree for optimal air. Fan features oil rubbed bronze finish for longer endurance. It measures 11-Inch x 18-1/8-Inch. Fan featuring adaptable remote, has 153 mm x 13 mm motor for efficient performance. It comes with 4-1/2-Inch downrod for increased flexibility.
  • Oil rubbed bronze blade finish
  • Motor measures 153 mm x 13 mm
  • Blade pitch angle of 12-degree

Overview

Concord Heritage square ceiling fan with light, has five 52-Inch white blades in oil rubbed bronze finish that complements any decor. Blade has pitch of 12-degree for optimal air. Fan features oil rubbed bronze finish for longer endurance. It measures 11-Inch x 18-1/8-Inch. Fan featuring adaptable remote, has 153 mm x 13 mm motor for efficient performance. It comes with 4-1/2-Inch downrod for increased flexibility.

Specifications

Number of Blades
5.0000
Blade Finish
Oil Rubbed Bronze
Shade
Antique Amber Scavo Glass
Blade Material
No
Blade Pitch
12 Degree
Blade Span
52
Brand Name
Concord
Motor Type
153 mm x 13 mm
Finish
Oil Rubbed Bronze
Item Name
Heritage Square Ceiling Fan With Light
Dimensions
11 Inch Width x 18-1/8 Inch Height
Manufacturer Name
Concord
Energy Star Flag
No
Lamp Finish
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Part Number
52HES5EORB-WH
Thread Type
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.