Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

COMPRESSION TERMINAL BUR YA26L3 2 0AWG COP 1H LUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

COMPRESSION TERMINAL BUR YA26L3 2 0AWG COP 1H LUG

SKU: 438684
ELECTRO-TIN PLATED COPPER MATERIAL; BLACK COLOR; 2.06 INCH OVERALL LENGTH; 0.94 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL 467, CSA APPROVAL; 2/0 AWG STRANDED CONDUCTOR SIZE; 5/16 INCH STUD SIZE; 13 DIE INDEX; 0.83 INCH W X 0.12 INCH THK PAD SIZE

Overview

ELECTRO-TIN PLATED COPPER MATERIAL; BLACK COLOR; 2.06 INCH OVERALL LENGTH; 0.94 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL 467, CSA APPROVAL; 2/0 AWG STRANDED CONDUCTOR SIZE; 5/16 INCH STUD SIZE; 13 DIE INDEX; 0.83 INCH W X 0.12 INCH THK PAD SIZE

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121405
GTIN
00781810553787
Brand Name
No
Manufacturer Part Number
YA26L3
Manufacturer Name
BURNDY CORP FCI USA IMK
UPC
78181055378
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.