Tour  

COMPRESSION LUG ILSCO CSWS 4 12 1HOLE LUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

COMPRESSION LUG ILSCO CSWS 4 12 1HOLE LUG

SKU: 49045
ELECTRO TIN PLATED HIGH STRENGTH SEAMLESS COPPER MATERIAL; GRAY COLOR; 1.984 INCH OVERALL LENGTH; 0.5 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL 453G/467/486A/B, CSA APPROVAL; 35 KILOVOLT VOLTAGE RATING; 4 AWG CONDUCTOR SIZE; 1/2 INCH STUD SIZE

Overview

ELECTRO TIN PLATED HIGH STRENGTH SEAMLESS COPPER MATERIAL; GRAY COLOR; 1.984 INCH OVERALL LENGTH; 0.5 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL 453G/467/486A/B, CSA APPROVAL; 35 KILOVOLT VOLTAGE RATING; 4 AWG CONDUCTOR SIZE; 1/2 INCH STUD SIZE

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121405
GTIN
00783669630459
Brand Name
No
Manufacturer Part Number
CSWS-4-12
Manufacturer Name
ILSCO CORP
UPC
78366963045
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.