Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

COMPRESSION LUG ILSCO CLND 2 38 134 2HOLE LUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

COMPRESSION LUG ILSCO CLND 2 38 134 2HOLE LUG

SKU: 378271
SEAMLESS ELECTRO-TIN PLATED COPPER MATERIAL; BROWN COLOR; 4.036 INCH OVERALL LENGTH; 1.125 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL 453G, UL 467, UL 486A/B, CSA APPROVAL; 35 KV VOLTAGE RATING; 2 AWG CONDUCTOR SIZE; 3/8 INCH STUD SIZE

Overview

SEAMLESS ELECTRO-TIN PLATED COPPER MATERIAL; BROWN COLOR; 4.036 INCH OVERALL LENGTH; 1.125 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL 453G, UL 467, UL 486A/B, CSA APPROVAL; 35 KV VOLTAGE RATING; 2 AWG CONDUCTOR SIZE; 3/8 INCH STUD SIZE

Specifications

GTIN
00783669633986
Energy Star Flag
No
Manufacturer Part Number
CLND-2-38-134
Manufacturer Name
ILSCO CORP
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121405
UPC
78366963398

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.