Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

COMPACT FLUORESCENT LAMP AND BALLAST SAT S8221 15W 120V CFL LAMP

  

*Images are for illustration purposes only and may not be an exact representation of the product

COMPACT FLUORESCENT LAMP AND BALLAST SAT S8221 15W 120V CFL LAMP

SKU: 380221
4.45 INCH OVERALL LENGTH; 48/12 PER BOX STANDARD PACKAGE; 15 W WATTAGE; GLOBE STYLE; GU24 BASE TYPE; 10000 LIFE IN HOUR; G25 SHAPE DESIGNATION; 2700; 82 COLOR RENDERING INDEX; 740 LUMEN INITIAL INTENSITY; 60 W INCANDESCENT EQUIVALENT; ROHS COMPLIANT

Overview

4.45 INCH OVERALL LENGTH; 48/12 PER BOX STANDARD PACKAGE; 15 W WATTAGE; GLOBE STYLE; GU24 BASE TYPE; 10000 LIFE IN HOUR; G25 SHAPE DESIGNATION; 2700; 82 COLOR RENDERING INDEX; 740 LUMEN INITIAL INTENSITY; 60 W INCANDESCENT EQUIVALENT; ROHS COMPLIANT

Specifications

GTIN
00045923082214
Energy Star Flag
No
Manufacturer Part Number
S8221
Manufacturer Name
SATCO PRODUCTS INC
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39101619
UPC
04592308221
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.