Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

COMBINATION SWITCH AND PILOT LIGHT P S 695 LAG 15A 120 125V 3WY SW P L

  

*Images are for illustration purposes only and may not be an exact representation of the product

COMBINATION SWITCH AND PILOT LIGHT P S 695 LAG 15A 120 125V 3WY SW P L

SKU: 488350
DUPLEX TYPE; LIGHT ALMOND COLOR; UL 20 APPROVAL; 120/125 VAC 15 AMPERE 3-WAY WITH GROUNDING TOGGLE SWITCH TYPE; SIDE WIRING; NO WALL PLATE INCLUDED; 125 VAC 1/25 W RED NEON PILOT LIGHT TYPE; OVERALL DIMENSION 1.32 INCH W X 1.15 INCH D X 3.28 INCH H

Overview

DUPLEX TYPE; LIGHT ALMOND COLOR; UL 20 APPROVAL; 120/125 VAC 15 AMPERE 3-WAY WITH GROUNDING TOGGLE SWITCH TYPE; SIDE WIRING; NO WALL PLATE INCLUDED; 125 VAC 1/25 W RED NEON PILOT LIGHT TYPE; OVERALL DIMENSION 1.32 INCH W X 1.15 INCH D X 3.28 INCH H

Specifications

GTIN
00785007006186
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
695-LAG
Manufacturer Name
PASS SEYMOUR INC WIRING DEVICES ACCESSORIES
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39122231
UPC
78500700618

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.