Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting STE24-332G-MPO-3EPU E-Series Architectural Recessed Indirect Luminaire 120 - 277-Volt (3) Electronic T5HO Instant Or T8 Programmed Start Stratus®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting STE24-332G-MPO-3EPU E-Series Architectural Recessed Indirect Luminaire 120 - 277-Volt (3) Electronic T5HO Instant Or T8 Programmed Start Stratus®

SKU: 125614
Columbia Lighting Stratus® Collection E-Series Fluorescent architectural recessed indirect luminaire employs three 32-/30-/28-/25-Watt electronic T5HO, instant or T8 programmed start lamps. It has voltage rating of 120 - 277-Volts. Luminaire features die-formed cold-rolled steel construction for longer endurance. It measures 4-ft x 2-ft x 4-3/4-Inch. Luminaire supports recessed/surface/cable mounting for making installation easy. Luminaire is UL/cUL listed and CSA certified.
  • Precision optical design produces high-efficiency in a high visual comfort architecturally styled direct/indirect distribution
  • Custom perforated metal basket is backed by a high transmission lamp obscuring overlay
  • Unique paint formulation offer superior reflectivity in matte finish offering a soft visual image and reflector illumination

Overview

Columbia Lighting Stratus® Collection E-Series Fluorescent architectural recessed indirect luminaire employs three 32-/30-/28-/25-Watt electronic T5HO, instant or T8 programmed start lamps. It has voltage rating of 120 - 277-Volts. Luminaire features die-formed cold-rolled steel construction for longer endurance. It measures 4-ft x 2-ft x 4-3/4-Inch. Luminaire supports recessed/surface/cable mounting for making installation easy. Luminaire is UL/cUL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
3.0000
Shape
No
sku
125614
Socket Type
No
Type
E-Series, Architectural
Voltage Rating
120 - 277 Volt
Ceiling Type
Grid
Collection
Stratus®
Energy Star Flag
No
Standards
UL/cUL, Damp Location Rated, CSA Certified, NYC Compliant
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
(3) Electronic T5HO, Instant/T8 Programmed Start
Shade Type
No
Made In America
Yes
Component Type
Complete Lighting
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00078531017460
Mounting
Cable/Recessed/Surface
UPC
07853101746
Manufacturer Name
Columbia Lighting
Manufacturer Part Number
STE24-332G-MPO-3EPU
Ballast Type
T5/T5HO/T8 Electronic, Programmed Start
Lamp Wattage
32/30/28/25 Watt
Item Name
Recessed Indirect Luminaire
Finish
No
Dimmable
No
Dimensions
4 ft Length x 2 ft Width x 4-3/4 Inch Height
Degree of Protection
No
Brand Name
Columbia Lighting
Construction
Die Formed Cold Rolled Steel
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.