Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting STE22-317G-MPO-3EPU 3-Light E Series Recessed Fluorescent Indirect Architectural Luminaire 17-Watt 120 - 277-Volt Matte White Stratus®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting STE22-317G-MPO-3EPU 3-Light E Series Recessed Fluorescent Indirect Architectural Luminaire 17-Watt 120 - 277-Volt Matte White Stratus®

SKU: 125623
Columbia Lighting Stratus® Collection E-Series Recessed indirect fluorescent architectural recessed luminaire in matte white finish, has die formed code gauge cold-rolled steel housing. It has perforated light basket and high transmission overlay that provide improved optical efficiency as well as lamp obscuration. Grid ceiling mountable recessed luminaire uses three 17-Watt T8 lamps. Lamp with electronic T5, T5HO, instant or T8 programmed start ballast has voltage rating of 120 - 277-Volts. Recessed luminaire measures 24-Inch x 24-Inch x 4-3/4-Inch. Recessed luminaire is UL/cUL listed, CSA certified and NYC approved.
  • Features completely recessed housing as well light basket
  • Plastic end caps support the light basket and act as a light seal
  • Precision optical design produces high-efficiency in a high visual comfort architecturally styled direct/indirect distribution

Overview

Columbia Lighting Stratus® Collection E-Series Recessed indirect fluorescent architectural recessed luminaire in matte white finish, has die formed code gauge cold-rolled steel housing. It has perforated light basket and high transmission overlay that provide improved optical efficiency as well as lamp obscuration. Grid ceiling mountable recessed luminaire uses three 17-Watt T8 lamps. Lamp with electronic T5, T5HO, instant or T8 programmed start ballast has voltage rating of 120 - 277-Volts. Recessed luminaire measures 24-Inch x 24-Inch x 4-3/4-Inch. Recessed luminaire is UL/cUL listed, CSA certified and NYC approved.

Specifications

Collection
Stratus®
Voltage Rating
120 - 277 Volt
Type
E Series
Socket Type
No
Shape
No
Number of Lamps
3.0000
Mounting
Grid Ceiling
Fixture Wattage
51 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
UNSPSC
39111501
Energy Star Flag
No
Manufacturer Part Number
STE22-317G-MPO-3EPU
Manufacturer Name
Columbia Lighting
UPC
78531023676
Lamp Wattage
17 Watt
Dimmable
No
Ballast Type
(3) Lamp T5/T5HO Electronic, Instant or T8 Programmed Start
Brand Name
Columbia Lighting
Construction
Die Formed Code Gauge Cold Rolled Steel
Degree of Protection
No
Dimensions
24 Inch Length x 24 Inch Width x 4-3/4 Inch Height
Item Name
Recessed Fluorescent Indirect Architectural Luminaire
Finish
Matte White
Quick Reference Guide Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.