Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting SLK22-35MW-EDU Medium Low Watt Lumen LED Troffer Conversion Kit 18-Watt 120 - 277-Volt 80 CRI 2110-Lumens 3500K LED High Reflective Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting SLK22-35MW-EDU Medium Low Watt Lumen LED Troffer Conversion Kit 18-Watt 120 - 277-Volt 80 CRI 2110-Lumens 3500K LED High Reflective Matte White

SKU: 611379
Columbia Lighting LED Troffer conversion kit includes troffer, reflectors, ends, frame, hinged door assembly, two attractive architectural acrylic center lens, occupancy sensors and rails. 18-Watt Troffer in high reflectivity matte white finish, features die formed code gauge cold rolled steel housing and curve removable lens shielding for easy access to LED module/electrical components. High-efficiency acrylic center lens of this troffer features linear prisms to deliver high-performance without pixilation.

Troffer has a reflector with matte white painted finish to offer uniform light distribution. This contemporary style troffer has 80 CRI 2110-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. Troffer measures 2-ft x 2 ft. The fully integrated hinged door assembly ensures easy installation and rapid troffer conversion. Kit includes mounting rails with hardware for easy installation. This troffer has average life span of 60000 hours. Kit is UL listed, CSA certified and DesignLights Consortium® qualified.
  • Minimizes job site waste by reusing existing fixture housing
  • 60000 Hours LEDs at L80 (up to 150000 projected life) for reduced maintenance
  • Fits into most parabolic and lensed troffers with a housing depth of 3-1/8-inches or greater
  • 0 - 10-Volt dimming driver

Overview

Columbia Lighting LED Troffer conversion kit includes troffer, reflectors, ends, frame, hinged door assembly, two attractive architectural acrylic center lens, occupancy sensors and rails. 18-Watt Troffer in high reflectivity matte white finish, features die formed code gauge cold rolled steel housing and curve removable lens shielding for easy access to LED module/electrical components. High-efficiency acrylic center lens of this troffer features linear prisms to deliver high-performance without pixilation.

Troffer has a reflector with matte white painted finish to offer uniform light distribution. This contemporary style troffer has 80 CRI 2110-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. Troffer measures 2-ft x 2 ft. The fully integrated hinged door assembly ensures easy installation and rapid troffer conversion. Kit includes mounting rails with hardware for easy installation. This troffer has average life span of 60000 hours. Kit is UL listed, CSA certified and DesignLights Consortium® qualified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Medium Low Watt Lumen
Socket Type
No
Shape
No
Standards
UL 2108, 1598 Damp Location, CSA Certified
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Fixture Wattage
18 Watt
Lumens
2110 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Style
Contemporary
Item Name
LED Troffer Conversion Kit
Manufacturer Part Number
SLK22-35MW-EDU
Manufacturer Name
Columbia Lighting
Finish
High Reflectance Matte White
Average Life
60000 Hour
Dimmable
Yes
Dimensions
2 ft Length x 2 ft Width
Degree of Protection
No
CRI
80.0000
Construction
Die Formed Code Gauge Cold Rolled Steel, Curve Shielding
Color Temperature
3500K
Brand Name
Columbia Lighting

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.