Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting P4D22-232U6G-MA33-S-EU-EL 2-Light Duralouver High Performance Parabolic Fixture With Emergency Battery Pack 32-Watt 120 - 277-Volt Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting P4D22-232U6G-MA33-S-EU-EL 2-Light Duralouver High Performance Parabolic Fixture With Emergency Battery Pack 32-Watt 120 - 277-Volt Baked White Enamel

SKU: 4236
Columbia Lighting Duralouver high-performance parabolic fixture in baked white enamel finish, has die formed code gauge cold-rolled steel housing and is treated with five-stage phosphate bonding process. It has nominal 3-Inch deep louver. Parabolic fixture uses two 32-Watt U-bent, 6-Inch leg spacing T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Parabolic fixture measures 24-Inch x 24-Inch x 5-3/16-Inch. It comes with emergency battery pack. Parabolic fixture is UL/cUL listed, CSA certified and NYC approved.
  • Black reveal with full air handling capabilities
  • Matte anodized low iridescent, semi-specular (MA) louver finish virtually eliminates visibility of fingerprints and construction dust
  • Features lightweight design and shallow housing height
  • Inverted T-bar ceiling

Overview

Columbia Lighting Duralouver high-performance parabolic fixture in baked white enamel finish, has die formed code gauge cold-rolled steel housing and is treated with five-stage phosphate bonding process. It has nominal 3-Inch deep louver. Parabolic fixture uses two 32-Watt U-bent, 6-Inch leg spacing T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Parabolic fixture measures 24-Inch x 24-Inch x 5-3/16-Inch. It comes with emergency battery pack. Parabolic fixture is UL/cUL listed, CSA certified and NYC approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
64 Watt
Socket Type
No
Type
Duralouver
Shape
No
Lamp Included
No
UNSPSC
39111505
Lamp Type/Designation
U-Bent T8 6 Inch Leg Spacing
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531042615
Country Of Origin
Mexico
Energy Star Flag
No
Number of Lamps
2.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Columbia Lighting
UPC
07853104261
Manufacturer Part Number
P4D22-232U6G-MA33-S-EU-EL
Lamp Wattage
32 Watt
Includes
Emergency Battery Pack
Ballast Type
T8 Electronic, Instant Start
Finish
Baked White Enamel
Dimmable
No
Dimensions
24 Inch Length x 24 Inch Width x 5-3/16 Inch Height
Degree of Protection
No
Construction
Die Formed Code Gauge Cold Rolled Steel
Brand Name
Columbia Lighting
Item Name
High Performance Parabolic Fixture
RDC Availability Link Quick Reference Guide Link
Eclipse Keywords Numeric
78531004344

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.