Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting LHS4-454-M4R-4EPU 4-Light Linear Slim Body High Bay Fixture 54-Watt 120 - 277-Volt High Reflectance Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting LHS4-454-M4R-4EPU 4-Light Linear Slim Body High Bay Fixture 54-Watt 120 - 277-Volt High Reflectance Baked White Enamel

SKU: 4256
Columbia Lighting Slim body linear high bay fixture in baked white enamel finish, has 22-gauge riveted steel housing and is pretreated with five-stage phosphate for bonding process. It has specular silver narrow beam reflector for uniform light distribution. High bay fixture uses four 54-Watt T5HO lamps. Lamp with electronic T5HO programmed start ballast has voltage rating of 120 - 277-Volts. High bay fixture measures 48-Inch x 11.73-Inch x 2.6-Inch. It is ideal for use in high and low bay, aisle and task lighting applications. High bay fixture is UL/cUL listed, CSA certified and NYC approved.
  • Ideal for mounting heights ranging 8 - 40-ft
  • 95% Specular aluminum reflectors for precise control
  • Toolless access to ballast for ease of maintenance
  • V-hangers included for chain hanging

Overview

Columbia Lighting Slim body linear high bay fixture in baked white enamel finish, has 22-gauge riveted steel housing and is pretreated with five-stage phosphate for bonding process. It has specular silver narrow beam reflector for uniform light distribution. High bay fixture uses four 54-Watt T5HO lamps. Lamp with electronic T5HO programmed start ballast has voltage rating of 120 - 277-Volts. High bay fixture measures 48-Inch x 11.73-Inch x 2.6-Inch. It is ideal for use in high and low bay, aisle and task lighting applications. High bay fixture is UL/cUL listed, CSA certified and NYC approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
216 Watt
Socket Type
No
Type
Linear
Shape
No
Reflector Type
Aluminum 95% Reflective with Specular Silver (Narrow Beam)
Lamp Included
No
UNSPSC
39111532
Lamp Type/Designation
T5HO
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531016678
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Lamps
4.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Columbia Lighting
UPC
07853101667
Manufacturer Part Number
LHS4-454-M4R-4EPU
Lamp Wattage
54 Watt
Ballast Type
(1) 4-Lamp T5HO Electronic, Programmed Start
Finish
High Reflectance Baked White Enamel
Dimmable
No
Dimensions
48 Inch Length x 11.73 Inch Width x 2.6 Inch Height
Degree of Protection
No
Construction
22 Gauge Riveted Steel Housing
Brand Name
Columbia Lighting
Item Name
Slim Body High Bay Fixture
Eclipse Keywords Numeric
78531016678

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.