Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting LHA4-4LN 4-Light Industrial Fluorescent High Bay Fixture High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting LHA4-4LN 4-Light Industrial Fluorescent High Bay Fixture High Gloss Baked White Enamel

SKU: 404812
Columbia Lighting Industrial fluorescent high bay in baked white enamel finish, features code gauge steel construction and is pretreated with iron phosphate for maximum adhesion and rust resistance. It ensures toolless access with one quarter-turn fastener. This 4-ft high bay uses four lamps. It has rotary locking lampholders that safeguards lamp in position and conceal contacts. Industrial fluorescent high bay is UL/cUL listed and CSA certified.
  • Compact and open body linear high bay offers energy efficient performance
  • Easy center ballast cover allows toolless access without lamp or reflector removal
  • Extremely low profile, only 2-Inch overall height allows fixture to be installed without concern about obstructions
  • Quick and simple hanging system includes chain, tong, pipe hanger or aircraft mounting

Overview

Columbia Lighting Industrial fluorescent high bay in baked white enamel finish, features code gauge steel construction and is pretreated with iron phosphate for maximum adhesion and rust resistance. It ensures toolless access with one quarter-turn fastener. This 4-ft high bay uses four lamps. It has rotary locking lampholders that safeguards lamp in position and conceal contacts. Industrial fluorescent high bay is UL/cUL listed and CSA certified.

Specifications

Socket Type
No
Shape
No
Number of Lamps
4.0000
Lamp Included
No
Shade Type
No
Standards
UL/cUL 1598 Listed, Damp Location Rated, CSA Certified
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Brand Name
Columbia Lighting
Manufacturer Name
Columbia Lighting
Manufacturer Part Number
LHA4-4LN
Degree of Protection
No
Finish
High Gloss Baked White Enamel
Construction
Code Gauge Steel
Dimensions
4 ft Length
Dimmable
No
Item Name
Industrial Fluorescent High Bay Fixture
RDC Availability Link
Quick Reference Guide Link Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.