Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting LCL4-35ML-EDU Medium Lumen Linear Lensed LED Strip Light 48-Watt 120 - 277-Volt 4-ft 5000-Lumens >80 CRI 3500K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting LCL4-35ML-EDU Medium Lumen Linear Lensed LED Strip Light 48-Watt 120 - 277-Volt 4-ft 5000-Lumens >80 CRI 3500K

SKU: 423109
Columbia Lighting Medium lumen linear lensed LED striplight features code gauge steel construction. It accommodates 48-Watt 3500K LED lamp to offer 5000-Lumens of light output. Lamp in white color, has voltage rating of 120 - 277-Volt and efficacy of 104. This lamp has color rendering index greater than 80 and average life of 50000 hours. This dimmable striplight with 0 - 10-Volt dimming driver, is suspended/wall/surface mountable. It measures 48-Inch x 4-1/2-Inch x 3-13/16-Inch. It withstands maximum temperature of 35 deg C. Striplight is NYC and DLC compliant.
  • LED technology in a lensed striplight
  • Offers choice of four LED color temperatures
  • Excellent color consistency within a 3-step MacAdam ellipse and greater than 80 CRI
  • Heavy die-formed steel channel with 100% acrylic formed diffuser
  • Fully assembled fixture for quick fitting
  • LED boards and driver accessible for future maintenance or upgrades

Overview

Columbia Lighting Medium lumen linear lensed LED striplight features code gauge steel construction. It accommodates 48-Watt 3500K LED lamp to offer 5000-Lumens of light output. Lamp in white color, has voltage rating of 120 - 277-Volt and efficacy of 104. This lamp has color rendering index greater than 80 and average life of 50000 hours. This dimmable striplight with 0 - 10-Volt dimming driver, is suspended/wall/surface mountable. It measures 48-Inch x 4-1/2-Inch x 3-13/16-Inch. It withstands maximum temperature of 35 deg C. Striplight is NYC and DLC compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Average Life
50000 Hour
RoHS Flag
Yes
Type
Medium Lumen
Voltage Rating
120 - 277 Volt
Driver Type
0 - 10 Volt Dimming
Power (Wattage)
48 Watt
Standards
NYC Compliant, DLC Compliant
UNSPSC
39112507
Strip Length
4 ft
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
LCL4-35ML-EDU
Manufacturer Name
Columbia Lighting
Start Type
No
CRI
80.0000
Lumens
5000 Lumens
Dimmable
Yes
Dimensions
4-1/2 Inch Width x 3-13/16 Inch Height
Material
Code Gauge Steel
Light Color
No
Color Temperature
3500K
Brand Name
Columbia Lighting
Bulb Color/Finish
White
Item Name
Linear Lensed LED Strip Light

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.