Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting LCAT24-35MLG-EDU Static Air Function Medium Lumen LED Troffer 38.8-Watt 120 - 277-Volt >80 CRI 3500K 4914-Lumens LED High Reflectivity Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting LCAT24-35MLG-EDU Static Air Function Medium Lumen LED Troffer 38.8-Watt 120 - 277-Volt >80 CRI 3500K 4914-Lumens LED High Reflectivity Matte White

SKU: 403323
Columbia Lighting LCAT Collection Static air function LED contemporary architectural troffer in high reflectivity matte white paint finish, features cold-rolled steel construction. This LED troffer in rectangular shape, uses 38.8-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the LED troffer has color rendering index of 80 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 4914-Lumens of bright light output. It measures 48-Inch x 24-Inch x 4-Inch.

Recessed mountable LED troffer comes with 60000 hours of average life span. High-efficiency acrylic center lens features linear prisms for high-performance without pixelation. It features high-performance reflector that offers uniform light distribution. This troffer has multiple driver options to satisfy different applications. It is ideal for offices, schools, medical and public spaces. LED Troffer is UL-cUL listed, IC rated, CSA and DLC certified and NYC compliant.
  • Two attractive architectural center lens choices
  • Curve shielding
  • Four LED color choices
  • LED modules and electrical accessible from below
  • Optional architecturally styled integration of daylight and occupancy sensors
  • Suitable for use with Dual-Lite inverters
  • Actual CRI: >80

Overview

Columbia Lighting LCAT Collection Static air function LED contemporary architectural troffer in high reflectivity matte white paint finish, features cold-rolled steel construction. This LED troffer in rectangular shape, uses 38.8-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the LED troffer has color rendering index of 80 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 4914-Lumens of bright light output. It measures 48-Inch x 24-Inch x 4-Inch.

Recessed mountable LED troffer comes with 60000 hours of average life span. High-efficiency acrylic center lens features linear prisms for high-performance without pixelation. It features high-performance reflector that offers uniform light distribution. This troffer has multiple driver options to satisfy different applications. It is ideal for offices, schools, medical and public spaces. LED Troffer is UL-cUL listed, IC rated, CSA and DLC certified and NYC compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Static Air Function, Medium Lumen
Socket Type
No
Shape
Rectangular
Mounting
Recessed
Standards
UL/cUL 1598 Listed, 2108, CSA Certified, DLC Listed, IC Rated, NYC Compliant, Chicago Plenum
Driver Type
0 - 10 Volt Dimming
UNSPSC
39111534
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00078531125882
Lumens
4914 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Style
Contemporary/Architectural
Lamp Wattage
38.8 Watt
UPC
07853112588
Item Name
LED Troffer
Manufacturer Part Number
LCAT24-35MLG-EDU
Manufacturer Name
Columbia Lighting
Finish
High Reflectance Matte White
Average Life
60000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 4 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Cold Rolled Steel
Color Temperature
3500K
Brand Name
Columbia Lighting

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.