Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting JT824-432G-FSA12-4EU 4-Light Dedicated Lensed Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting JT824-432G-FSA12-4EU 4-Light Dedicated Lensed Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

SKU: 4211
Columbia Lighting Dedicated T8 lensed troffer in phosphate treated finish, has heavy gauge die formed steel housing for extra rigidity and flush steel door. Shallow design of this troffer frees up plenum space. Lensed troffer uses four 32-Watt T8 lamps. Lamp with 4-lamp electronic instant start ballast has voltage rating of 120 - 277-Volts. It has heat sink embossments behind the ballast for cooler operation and longer life. Lensed troffer measures 24-Inch x 48-Inch x 3-1/8-Inch. It has integral T-bar clips that quickly secure fixture to the grid. Lensed troffer is UL/cUL listed, CSA certified and NYC approved.
  • Housing ends secured by unique corner interlock and screws
  • Snap-in ballast cover access wireway without any tools
  • Flush steel shielding frame, screw assembled for easy diffuser replacement
  • Smooth operation for secure shielding retention
  • All four sides of shielding frame has metal-to-metal light leak protection
  • Rotary lock lampholders for positive lamp contact

Overview

Columbia Lighting Dedicated T8 lensed troffer in phosphate treated finish, has heavy gauge die formed steel housing for extra rigidity and flush steel door. Shallow design of this troffer frees up plenum space. Lensed troffer uses four 32-Watt T8 lamps. Lamp with 4-lamp electronic instant start ballast has voltage rating of 120 - 277-Volts. It has heat sink embossments behind the ballast for cooler operation and longer life. Lensed troffer measures 24-Inch x 48-Inch x 3-1/8-Inch. It has integral T-bar clips that quickly secure fixture to the grid. Lensed troffer is UL/cUL listed, CSA certified and NYC approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
128 Watt
Socket Type
No
Type
Dedicated
Shape
No
Lamp Included
No
UNSPSC
39111534
Lamp Type/Designation
T8
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531005641
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Number of Lamps
4.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Columbia Lighting
UPC
07853100564
Manufacturer Part Number
JT824-432G-FSA12-4EU
Lamp Wattage
32 Watt
Ballast Type
(4) Lamp T8 Electronic, Instant Start
Finish
High Gloss Baked White Enamel
Dimmable
No
Dimensions
24 Inch Length x 48 Inch Width x 3-1/8 Inch Height
Degree of Protection
No
Construction
Heavy Gauge Steel
Brand Name
Columbia Lighting
Item Name
Lensed Troffer
RDC Availability Link Quick Reference Guide Link
Eclipse Keywords Numeric
78531000564

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.